LITTLE GIANT 511934 Effluent Pump, 1/2 hp, 115VAC, 60 Ft. Max. Head | CH6KDY 61DW92

LITTLE GIANT PUMPS 511934 Effluent Pump, 1/2 hp, 115VAC, 60 Ft. Max. Head

Item: CH6KDY Model: 511934Cross Ref: 61DW92
In Stock

Get it by Tuesday, Jun 10

€492.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEffluent Pump
Alarm IncludedNo
Amps9A
Body Dia.8"
Cord Length20 ft.
Discharge Size1 1/2"
Discharge TypeFNPT
Duty CycleContinuous
Flow Rate @ 10 Ft.55 GPM
Flow Rate @ 15 Ft.50 GPM
Flow Rate @ 20 Ft.45 GPM
Flow Rate @ 40 Ft.15 GPM
Frequency60 Hz
Gauge18 ga.
Housing MaterialCast Iron
Hp1/2 hp
Impeller MaterialThermoplastic Elastomer
Max. Dia. Solids3/4"
Max. Head60 ft.
Max. Liquid Temp.140°F
Min. Sump Pit Dia.18"
Min. Water Depth3"
No. Of Conductors3
Off Point7"
On Point13"
Overall Height11.3"
Phase1
Rpm3600 RPM
Shaft Seal MaterialCarbon Ceramic, Nitrile
Switch ActuationTether Float
Switch Electrical ConnectionPiggyback
Thermal ProtectionYes
Voltage115V AC
Width At Widest Point8.9"
Body MaterialCast Iron
Max. Diameter Solids3/4"
Rated Voltage115V

Shipping Info:

Ship weight (kg) 17.505
Country of OriginChina

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 511934 Effluent Pump, 1/2 hp, 115VAC, 60 Ft. Max. Head
€492.72 /unit