LITTLE GIANT PUMPS 510800 Sump Pump, 1/2 Hp, 115V, Cord 20 Feet Length | BQ3WQE 10EC-CIM

LITTLE GIANT PUMPS 510800 10EC-CIM Sump Pump, 1/2 Hp, 115V, Cord 20 Feet Length

Item: BQ3WQE Model: 510800Cross Ref: 10EC-CIM
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSump Pump
Amps6.5A
Base MaterialPlastic
Bearing MaterialSteel
Bearing TypeBall
Cord Length20 ft.
Discharge Size1 1/2"
Discharge TypeFNPT
Duty CycleContinuous
Frequency60 Hz
Housing MaterialCast Iron
Hp1/2 hp
Impeller MaterialNylon
Impeller TypeNon Clog
Max. Flow Rate67 GPM
Max. Head5 ft.
Max. Liquid Temp.140°F
Max. Solid Dia.1/2"
Min. Flow Rate5 GPM
Min. Head5 ft.
Motor TypeSubmersible
No. Of Stages1
Overall Height11 2/25"
Overall Length8.79"
Overall Width8.79"
Phase1
Power750 W
Series10EC Series
Shaft MaterialCarbon Steel
Shaft Seal MaterialCarbon Ceramic, Nitrile
Shut Off Height36 ft.
Switch ActuationManual
Thermal ProtectionYes
Voltage115V AC
Volute MaterialPolypropylene

Shipping Info:

Ship weight (kg) 13
Ship height (cm)30.48
Ship length (cm)25.4
Ship width (cm)34.93

Product Variants

ProductModelSwitch ActuationBase MaterialCord LengthMax. HeadSwitch Electrical ConnectionOverall HeightOverall LengthOverall WidthPrice
LITTLE GIANT PUMPS 510801 Sump Pump, 1/2 Hp, 115V, Cord 10 Feet Length | BQ3WQD 10EC-CIM 510801No Switch IncludedPolypropylene10 ft.36 ft.No Switch Included11 2/25"--€476.43
LITTLE GIANT PUMPS 510802 Sump Pump, 1/2 Hp, 115V, Float Switch, Cord 20 Feet Length | BQ4BUR 10EC-CIA-SFS 510802IntegralPlastic20 ft.36 ft.-11 7/25"10.66"8 12/25"€528.40
LITTLE GIANT PUMPS 510852 Sump Pump, 1/2 Hp, 115V, Piggyback Float Switch, Cord 10 Feet Length, Cast Iron | BQ4HQA 10EC-CIA-RF 510852Single TetherCast Iron20 ft.36 ft.Piggyback10.9"8.79"8 12/25"€560.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 510800 10EC-CIM Sump Pump, 1/2 Hp, 115V, Cord 20 Feet Length