LITTLE GIANT 509687 Sewage Ejector System, 4/10 HP, 110V AC, Diaphragm, 70 gpm Flow Rate At 10 ft. Head | CJ3HHX

LITTLE GIANT PUMPS 509687 9JP2V2D Sewage Ejector System, 4/10 HP, 110V AC, Diaphragm, 70 gpm Flow Rate At 10 ft. Head

Item: CJ3HHX Model: 509687Cross Ref: 44ZJ10 / 9JP2V2D
In Stock

Get it by Tuesday, Jun 10

€1,170.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEjector
Alarm IncludedNo
Basin Capacity41 gal.
Basin Dia.24"
Basin Height26 35/64"
Body MaterialPolyethylene
Cord Length20 ft.
Flow Rate @ 10 Ft.70 GPM
Flow Rate @ 15 Ft.30 GPM
Flow Rate @ 5 Ft.110 GPM
Frequency60 Hz
Hp2/5 hp
Inlet Size4"
Max. Head20 ft.
Max. Liquid Temp.120°F
No. Of Pumps1
Outlet Size2"
Phase1
Rpm1750 RPM
Switch ActuationDiaphragm
Switch Electrical ConnectionPiggyback
Vent Size2"
Voltage120V AC
Inlet4"
Pump Body MaterialPolyethylene
Pump Discharge Diameter2"
Rated Voltage120V AC

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)68.58

Product Variants

ProductModelHpMax. HeadOutlet SizeSwitch ActuationFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Flow Rate @ 15 Ft.Vent SizePrice
MASTER APPLIANCE 78-07U Ejector | CJ2BFW 78-07U--------€23.21
MASTER APPLIANCE 80-07U Ejector | CJ2BFY 80-07U--------€17.55
MASTER APPLIANCE 72-07SU Solder Ejector | CJ3LYY 72-07SU--------€36.35
MASTER APPLIANCE 72-07TU Torch Ejector | CJ3QUA 72-07TU--------€36.35
SIGNODE 024415 Ejector | AG9XBV 22ZH86 024415--------€112.42
SIGNODE 023344 Ejector | CJ2BFZ 023344--------€101.33
LITTLE GIANT 509673 Sewage Ejector System, 4/10 HP, 110V AC, 26 35/64 Inch Basin Height | CJ3HHU 5096732/5 hp20 ft.2"Tether Float110 GPM70 GPM30 GPM2"€658.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 509687 9JP2V2D Sewage Ejector System, 4/10 HP, 110V AC, Diaphragm, 70 gpm Flow Rate At 10 ft. Head
€1,170.32 /unit