LITTLE GIANT 506801 Sump Pump, 1/3 HP, 50 GPM Flow Rate at 10 ft. of Head, 10 ft. Cord | CJ3PCC

LITTLE GIANT PUMPS 506801 6EC-CIM Sump Pump, 1/3 HP, 50 GPM Flow Rate at 10 ft. of Head, 10 ft. Cord

Item: CJ3PCC Model: 506801Cross Ref: 783WX0 / 6EC-CIM
In Stock

Get it by Tuesday, Jun 10

€326.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSump Pump
Alarm IncludedNo
Amps5A
Base MaterialPolypropylene
Cord Length10 ft.
Discharge Size1 1/2"
Discharge TypeFNPT
Duty CycleContinuous
Flow Rate @ 10 Ft.50 GPM
Flow Rate @ 15 Ft.42 GPM
Flow Rate @ 20 Ft.34 GPM
Flow Rate @ 5 Ft.53 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp1/3 hp
Impeller MaterialNylon
Max. Head28 ft.
Max. Liquid Temp.140°F
Max. Solid Dia.1/2"
Min. Sump Pit Dia.12"
Overall Height11 2/25"
Shaft Seal MaterialCarbon Ceramic, Nitrile Rubber
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Thermal ProtectionYes
Voltage115V AC
Width At Widest Point8 3/4"
Body MaterialCast Iron
Max. Diameter Solids1/2"
Rated Voltage115V

Shipping Info:

Ship weight (kg) 13.2525
Ship height (cm)27.94
Ship length (cm)25.4
Ship width (cm)33.02

Product Variants

ProductModelFlow Rate @ 10 Ft.Impeller MaterialHpSwitch ActuationSwitch Electrical ConnectionCord LengthMax. HeadBase MaterialPrice
LITTLE GIANT 505702 Sump Pump, 1/4 HP, 30 GPM Flow Rate at 10 ft. of Head, 10 ft. Cord | CJ3PBU 50570230 GPMNylon1/4 hpVertical FloatIntegral10 ft.25 ft.Plastic€129.69
LITTLE GIANT 506274 Sump Pump, 1/3 HP, 29 GPM Flow Rate at 10 ft. of Head, 25 ft. Cord | CJ3PBV 50627429 GPMNylon1/3 hpNo Switch IncludedNo Switch Included25 ft.18 ft.Plastic€301.25
LITTLE GIANT 506125 Sump Pump, 1/3 HP, 29 GPM Flow Rate at 10 ft. of Head, 12 Inch Min. Sump Pit Dia. | CJ3PBY 50612529 GPMNylon1/3 hpDiaphragmIntegral25 ft.18 ft.Plastic€252.45
LITTLE GIANT 506267 Sump Pump, 1/3 HP, 29 GPM Flow Rate at 10 ft. of Head, 12 Inch Min. Sump Pit Dia. | CJ3PBZ 50626729 GPMNylon1/3 hpDiaphragmIntegral10 ft.18 ft.Plastic€316.12
LITTLE GIANT 506858 Sump Pump, 1/3 HP, 50 GPM Flow Rate at 10 ft. of Head, 20 ft. Cord | CJ3PCD 50685850 GPMNylon1/3 hpSingle TetherPiggyback20 ft.28 ft.Cast Iron€266.68
LITTLE GIANT 506171 Sump Pump, 1/3 HP, 29 GPM Flow Rate at 10 ft. of Head, 18 Inch Min. Sump Pit Dia. | CJ3PCE 50617129 GPMNylon1/3 hpPiggybackPiggyback10 ft.18 ft.Polypropylene€296.01
LITTLE GIANT 510803 Sump Pump, 1/2 HP, 57 GPM Flow Rate at 10 ft. of Head, 10 ft. Cord | CJ3PCF 51080357 GPMNylon1/2 hpVertical FloatIntegral10 ft.36 ft.Polypropylene€449.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 506801 6EC-CIM Sump Pump, 1/3 HP, 50 GPM Flow Rate at 10 ft. of Head, 10 ft. Cord
€326.25 /unit