LITTLE GIANT 506411 Sump/Battery Back-Up System, 1/3 HP, Cast Iron/Plastic | CJ3PCR

LITTLE GIANT PUMPS 506411 SPBS-10HF-6 Sump/Battery Back-Up System, 1/3 HP, Cast Iron/Plastic

Item: CJ3PCR Model: 506411Cross Ref: 48ZJ79 / SPBS-10HF-6
In Stock

Get it by Tuesday, Jun 17

€1,365.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Backup Sump Pump
Alarm IncludedYes
Amps5A
Body MaterialCast Iron, Plastic
Cord Length10 ft.
Duty CycleContinuous
Flow Rate @ 10 Ft.50/20 GPM
Flow Rate @ 15 Ft.42 GPM
Flow Rate @ 20 Ft.34 GPM
Flow Rate @ 5 Ft.53/29 GPM
Hp1/3 hp
Impeller MaterialNylon
IncludesBattery Charger, Check Valve
Max. Liquid Temp.120°F
Off Point2" to 5"
On Point7"
Outlet Size1 1/2"
Outlet TypeFNPT
Overall Height20"
Primary Max. Head28 ft.
Pump Shaft Seal MaterialCarbon Ceramic
Secondary Max. Head20 ft.
Switch ActuationDiaphragm
Switch Electrical ConnectionIntegral
Width At Widest Point18"
Discharge1 1/2" FNPT
Flow Rate @ 10 Ft. Of Head50/20 GPM
Flow Rate @ 15 Ft. Of Head42 GPM (Primary)
Flow Rate @ 20 Ft Of Head34 GPM
Flow Rate @ 5 Ft. Of Head53/29 GPM
Max. Head28 ft. (Primary), 20 ft. (Secondary)
Shaft Seal Material - PumpsCarbon, Ceramic

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)59.21
Ship length (cm)43.97
Ship width (cm)51.13

Product Variants

ProductModelSwitch ActuationFlow Rate @ 10 Ft.Cord LengthMin. Sump Pit Dia.Amps @ 10 Ft.Body MaterialOutlet SizeOverall HeightPrice
PHCC PRO SERIES PHCC-2400 Battery Backup Sump Pump High Capacity | AA8XWF 1APP3 PHCC-2400Dual Micro Reed40 GPM8 ft.12"12AABS1 1/2"-€857.44
PHCC PRO SERIES PHCC-1730 Pump Battery Backup | AD8WWD 4NE45 PHCC-1730Dual Micro Reed1730 GPH8 ft.12"10AABS1 1/4"-€585.41
LITTLE GIANT 506410 Sump/Battery Back-Up System, 1/2 HP, Cast Iron/Plastic | CJ3PCT 506410Diaphragm57/24 GPM---Cast Iron, Plastic1 1/2"20"€1,477.50
LITTLE GIANT 506406 Sump/Battery Back-Up System, 1/3 HP, Acetal | CJ3PCU 506406Diaphragm20 GPM6 ft.10"-Acetal1 1/2"7 1/4"€460.68
LITTLE GIANT 506407 Sump/Battery Back-Up System, 1/2 HP, Acetal | CJ3PCV 506407Diaphragm24 GPM6 ft.10"-Acetal1 1/2"7 3/4"€806.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 506411 SPBS-10HF-6 Sump/Battery Back-Up System, 1/3 HP, Cast Iron/Plastic
€1,365.16 /unit