LITTLE GIANT PUMPS 501004 #1 Submersible Pump, 115V, 70W, 60 Hz

Item: BR9MAP Model: 501004Cross Ref: #1
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Pump
Amps1.1A
Body MaterialDie Cast Aluminum
Cord Length6 ft.
Flow Rate @ 0 Ft.205 GPH
Flow Rate @ 3 Ft.168 GPH
Flow Rate @ 5 Ft.205 GPH
Height6.3"
Hp1/150 hp
Impeller MaterialPolypropylene
Length4.1"
Max. Flow Rate205 GPH
Max. Media Temp.120°F
Operation TypeManual
Outlet Size1/4"
Self PrimingYes
Shut Off Length7.4 ft.
Switch TypeSwitchless Switch
Voltage115V AC
Wattage70 W
Width6 3/5"

Shipping Info:

Ship weight (kg) 1.5
Ship height (cm)10.92
Ship length (cm)16
Ship width (cm)16

Product Variants

ProductModelHpImpeller MaterialVoltageBody MaterialPhaseMax. HeadSwitch ActuationMax. Solid Dia.Price
LITTLE GIANT PUMPS 506807 Submersible Pump, 1/3 Hp, 115V, Cord 10 Feet Length, Polypropylene | BP7VWY 6EC-CIA-SFS 5068071/3 hpNylon115V ACCast Iron1-Integral1/2"€192.70
LITTLE GIANT PUMPS 93700705 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 7 Gpm | BP8VAT 7LD05P4-2W115 937007053/4 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700550 Submersible Pump, Tri Seal, 3 Wire, 1.5 Hp, 5 Gpm | BP8VAW 5LD15P4-3W230 937005501 1/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700710 Submersible Pump, Tri Seal, 2 Wire, 0.5 Hp, 7 Gpm | BP8VAX 7LD07P4-2W230 937007101/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700720 Submersible Pump, Tri Seal, 2 Wire, 1 Hp, 7 Gpm | BP8VAY 7LD1P4-2W230 937007201 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700725 Submersible Pump, Tri Seal, 2 Wire, 1.5 Hp, 7 Gpm | BP8VAZ 7LD15P4-2W230 937007251 1/2 hpCelcon230V ACThermoplastic-----
RFQ
LITTLE GIANT PUMPS 93700715 Submersible Pump, Tri Seal, 2 Wire, 0.75 Hp, 7 Gpm | BP8VBA 7LD07P4-2W230 937007153/4 hpCelcon230V ACThermoplastic-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 501004 #1 Submersible Pump, 115V, 70W, 60 Hz