Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTLE GIANT PUMPS 3E-12N Submersible / In-line Pump, 115V, 1/15 HP, 1.8 meter Cord | AB2VPA 1P323 / 503103

LITTLE GIANT PUMPS 503103 3E-12N Submersible / In-line Pump, 115V, 1/15 HP, 1.8 meter Cord

Item: AB2VPA Model: 503103Cross Ref: 1P323 / 3E-12N
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€381.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Submersible Pump
Amps3.2A
ApplicationAir Conditioners, Machine Tool Coolants, Mild Acids, Recirculation, Submersible, Water Displays, Water Transfer
Cord Length6 ft.
Display Qty1
Duty CycleContinuous
Frequency60 Hz
Full Load Amps3.2A
Height5 1/2"
Housing MaterialDie Cast Aluminum
Hp1/15 hp
Impeller MaterialNylon
Inlet Size1/2"
Inlet TypeFNPT
Length7"
Max. Flow Rate8.3 GPM
Max. Flow Rate @ 1 Ft.500 GPH
Max. Flow Rate @ 10 Ft.210 GPH
Max. Flow Rate @ 15 Ft.50 GPH
Max. Flow Rate @ 5 Ft.337 GPH
Max. Head17.3 ft.
Max. Media Temp.120°F
Media TypeOil
Min. Flow Rate0 GPH
Min. Head1 ft.
Motor FinishEpoxy Coated
Motor SealingOil Filled
Mounting LocationIn Line, Submersible
Nameplate Voltage115V AC
Outlet Size1/2"
Outlet TypeNPT
Overload Thermal ProtectionYes
Pressure7.5 psi
Pump MaterialAluminum
Pump TypeSubmersible Pump
Screen MaterialPolypropylene
Seal MaterialFluoroelastomer
Seal TypeMechanical
Series3E-12N Series
Volute MaterialNylon
Width4 1/2"
Compatible Discharge Hose Size1/2"
Compatible Intake Pipe Size1/2"
Compatible With Media TypeOil
Discharge TypeNPT
Feet Of Head (minimum)1 ft.
Flow Rate (maximum)500 GPH
Flow Rate (minimum)0 GPH
Horsepower1/15 hp
Intake And Discharge Size1/2", 1/2"
Intake TypeNPT
Maximum Feet Of Head16.8 ft.
Maximum Flow Rate @ 1 Foot Of Head500 GPH
Maximum Flow Rate @ 10 Feet Of Head210 GPH
Maximum Flow Rate @ 15 Feet Of Head50 GPH
Maximum Flow Rate @ 5 Feet Of Head337 GPH
Media Temperature (maximum)120°F
Overall Height5 1/2"
Overall Length7"
Overall Width4 1/2"
Pump Housing MaterialCast Aluminum
Pumping ApplicationAir Conditioners, Machine Tool Coolants, Mild Acids, Recirculation, Submersible, Water Displays, Water Transfer
StandardsCCSAUS LISTED
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 3.3975
Ship height (cm)13.97
Ship length (cm)17.78
Ship width (cm)11.43
HS code8413702004
Country of OriginUS

Product Details:

Little Giant's 3E-12N Series submersible pump is a dual-purpose oil-filled pump used totally submersed or in-line (fed with pipe or hose). It is suitable for commercial and industrial applications, including water displays, air conditioners, statuary fountains, machine tool coolants and more.

Features:

  • This compact 500 GPH mini submersible pump accepts 3/4 inch I.D. tubing and has a 1/2 inch MNPT discharge.
  • It features an oil-filled motor for superior protection and extended product life.
  • This Little Giant 3E-12N small submersible pump is designed with an epoxy-coated cast aluminium housing and is capable of handling intermittent liquid temperatures up to 120 degrees F.
  • It also possesses a maximum lift of 17.3 inches with a Fluoroelastomer (FKM) shaft seal and polypropylene screen.

Frequently Asked Questions:

Q. What is the difference between centrifugal and submersible pumps?

A. A centrifugal pump is installed on the ground, whereas a submersible pump is typically used underwater. Therefore, centrifugal pumps are the suitable choice for water supply and drainage applications in urban areas or industrial purposes, while submersible pumps are utilised to draw groundwater from deep wells.

Q. What are the two major kinds of water pumps?

A. The two major types of water pumps are positive displacement pumps and centrifugal pumps.

Q. What type of pump is a submersible pump?

A. Submersible pumps are centrifugal pumps whose hydraulic parts (the pump casing, the impeller and the diffuser element) are submerged in the fluid they are handling. Typically, a suction pipe is not installed on this kind of pump.

Product Variants

ProductModelHpNameplate VoltageMax. HeadInlet SizeCord LengthMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Pump Housing MaterialPrice
DAYTON 12U595 Pump Submersible 1/100HP | AA4MHK 12U5951/100 hp115V AC7.5 ft.1/2"6 ft.218 GPH-Zinc Alloy€128.08
DAYTON 12U597 Pump Submersible 1/50HP | AA4MHM 12U5971/50 hp115V AC8.1 ft.3/4"6 ft.337 GPH-Zinc Alloy€141.72
DAYTON 12U598 Pump Submersible 1/10HP | AA4MHN 12U5981/10 hp115V AC24.66 ft.3/4"6 ft.855 GPH758 GPHZinc Alloy€247.21
DAYTON 2HNN2 Pump Compact Submersible 1/150 HP | AC2CMV 2HNN21/150 hp115V AC6.5 ft.1/4"6 ft.50 GPH-Plastic€104.96
DAYTON 2HNN3 Pump Compact Submersible 1/50 HP | AC2CMW 2HNN31/50 hp115V AC11 ft.1/4"6 ft.180 GPH115 GPHPlastic€116.04
DAYTON 2HNN4 Pump Compact Submersible 1/50 HP | AC2CMX 2HNN41/50 hp115V AC11 ft.1/4"6 ft.180 GPH115 GPHPlastic€126.15
DAYTON 2HNN5 Pump Compact Submersible 1/50 HP | AC2CMY 2HNN51/50 hp230V AC11 ft.1/4"6 ft.195 GPH125 GPHPlastic€127.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 503103 3E-12N Submersible / In-line Pump, 115V, 1/15 HP, 1.8 meter Cord
€381.99 /unit