Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT PUMPS 3-ABS Condensate Pump 1/12 Hp 120 Volt | AB9ZNL 2GZG2 / 551320

LITTLE GIANT PUMPS 551320 3-ABS Condensate Pump 1/12 Hp 120 Volt

Item: AB9ZNL Model: 551320Cross Ref: 2GZG2 / 3-ABS
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€491.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondensate Pump
Amps3.5A
Cord Length9 ft.
Electrical Connection TypeCord With Plug
Float MaterialABS
Flow Rate @ 1 Ft.310 GPH
Flow Rate @ 10 Ft.4.2 GPM
Flow Rate @ 15 Ft.200 GPH
Flow Rate @ 20 Ft.1.9 GPM
Flow Rate @ 25 Ft.0.4 GPM
Flow Rate @ 5 Ft.280 GPH
Flow Rate @ 9 Ft.260 GPH
For Use With Potable SystemsNo
Frequency60 Hz
Gasket MaterialStainless Steel
Height6 1/2"
Housing MaterialAluminum
Hp1/12 hp
IncludesRemovable Inlet Filter Screen
Inlet TypeScreened Submersible
Length12.03"
Max. Head26 ft.
Max. Pressure11.2 psi
Max. Temp.120°F
Media TypeWater
Outlet Size1/2"
Outlet TypeMNPT
Phase1
Plenum RatedNo
Pump TypeIn Pan
Reservoir Capacity1 gal.
SeriesABS Series
Shaft MaterialStainless Steel
Shut Off26 ft.
Shut Off Level3 1/2"
Tank Capacity1 gal.
Tank MaterialABS
Turn On Level4 1/2"
TypeShallow Pan
Voltage115V AC
Wattage210 W
Width6"
Body Gasket MaterialStainless Steel
Compatible Discharge Pipe Size1/2"
Compatible Media TypeWater
Discharge Connection StyleMNPT
Intake Connection StyleScreened Submersible
Manufacturer Warranty Length1 yr.
Maximum Flow Rate @ 10 Feet Head4.2 GPM
Maximum Flow Rate @ 20 Feet Of Head1.9 GPM
Maximum Flow Rate @ 5 Feet Of Head4.7 GPM
Maximum Operating Pressure11.2 psi
Overall Height6 1/2"
Overall Length12.03"
Overall Width6"
Pump Activation TypeFloat Switch
Pump Housing MaterialAluminum
StandardsCCSAUS

Shipping Info:

Ship weight (kg) 5.148
Ship height (cm)19.3
Ship length (cm)33.53
Ship width (cm)18.54
HS code8413702090
Country of OriginMX

Product Details:

    • GPH of Water @ 12 Ft. of Head (230)

Product Variants

ProductModelHpPump TypeTank CapacityTurn On LevelMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Max. Flow Rate @ 15 Ft.Max. Flow Rate @ 20 Ft.Price
LITTLE GIANT PUMPS 1-ABS Condensate Pump 1/150 Hp 120 Volt | AB9ZNM 2GZG4 / 550521 5505211/150 hpIn Pan0 gal.1 3/4"2.4 GPM0 GPM--€244.77
LITTLE GIANT PUMPS VCMA-15ULS Condensate Pump 115V, 1/15 HP, 60hz, 246 Liters per hour | AC2YND 2P350 / 554405 5544051/50 hpStandard0.5 gal.1 8/9"0.8 GPM0.4 GPM0 GPM-€118.83
LITTLE GIANT PUMPS VCMA-20ULS Condensate Pump 115V, 1/30 HP, 60hz, 6.1 meter Shut-off | AC2YNE 2P351 / 554425 5544251/3 hpStandard0.5 gal.2 1/2"----€109.04
LITTLE GIANT PUMPS VCMX-20ULS-C Condensate Pump 115v, 1.5 Amp, NXTGen w/Anti-sweat Sleeve | AC8YLD 3EUD6 / 554542 5545421/30 hpStandard0.333 gal.1 3/5"1.3 GPM1 GPM0.7 GPM0.2 GPM€100.51
LITTLE GIANT PUMPS VCL-14ULS Condensate Pump 115V, 1/50 HP, 60hz, 4.3 meter Shut-off | AD2FZH 3P731 / 553101 5531011/50 hpStandard1 gal.3 1/2"----€266.48
LITTLE GIANT PUMPS VCL-24ULS Condensate Pump 115V, 1/18 HP, 60hz, 7.3 meter Shut-off | AD2FZJ 3P732 / 553201 5532011/18 hpStandard1 gal.3 1/2"4.2 GPM3.3 GPM2.5 GPM1.7 GPM€213.81
LITTLE GIANT PUMPS VCL-24ULS-230 Condensate Pump, Large Tank, 230V, 50/60hz, 1/18 HP | AD9FPR 4RL05 / 553211 5532111/18 hpStandard1 gal.3 1/2"----€180.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 551320 3-ABS Condensate Pump 1/12 Hp 120 Volt
€491.63 /unit