LITTLE GIANT 2443099004GS Submersible Pump Motor, 1 1/2 HP, 3450 Nameplate RPM, 230VAC, 2 Wires, CCW | CR9QPY

LITTLE GIANT PUMPS 2443099004GS 2W /1.5 /230 /60 /W Submersible Pump Motor, 1 1/2 HP, 3450 Nameplate RPM, 230VAC, 2 Wires, CCW

Item: CR9QPY Model: 2443099004GSCross Ref: 801C56 / 2W /1.5 /230 /60 /W
In Stock

Get it by Tuesday, Jun 10

€1,330.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Motor
Bearing TypeKingsbury
Body Dia.3 4/5"
Bolt Circle Dia.2 7/8"
Cord Length4 ft.
Diaphragm TypePressure Equalizing
Duty CycleContinuous
Full Load Amps10.6A
Height16 5/8"
Hp1 1/2 hp
Length Less Shaft15.1"
Max. Ambient Temp.86°F
Max. Sf Amps13.1A
Motor ApplicationWater Wells
Motor DesignSplit Phase
Motor Enclosure DesignHermetically Sealed
Motor Mounting PositionVertical Shaft Up
Motor Shaft DesignSplined
Mounting TypeNEMA Pump Mounting
Nameplate Rpm3450 RPM
No. Of Wires2
Overall Length15 1/8"
Overload Relay Amp Setting10.6A
Overload Relay Max. Amp Setting13.1A
Overload Relay RequiredNo
Service Factor1.15
Shaft MaterialNitrile
Starter RequiredNo
Stator TypeHermetically Sealed
Thermal ProtectionBuilt In Lightning Arrestor
Thrust Rating650 lbs.
Voltage230V AC
Ins. ClassClass B
Motor BearingsKingsbury
Motor Mounting TypeNEMA Pump Mounting
Motor Shaft RotationCCW
Motor Sub ApplicationWater Wells
PhaseSingle
StandardsANSI/NSF 61
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)42.23
Ship length (cm)38.42
Ship width (cm)9.65
Country of OriginMX

Product Variants

ProductModelVoltageService FactorFull Load AmpsHpMotor TypeThermal ProtectionBearing TypeShaft MaterialPrice
FLINT & WALLING 137420 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires | CP6BPU 137420230V AC1.310.6A1 1/2 hpSplit PhaseAutomaticSleeveStainless Steel€1,331.06
FLINT & WALLING 137434 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BPV 137434230V AC1.310A1 1/2 hpSplit PhaseManualSleeveStainless Steel€1,082.52
FLINT & WALLING 137418 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires, Cwse | CP6BPW 137418230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€1,034.18
FLINT & WALLING 137432 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires, Cwse | CP6BPX 137432230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€876.07
FLINT & WALLING 137412 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 2 Wires | CP6BPY 137412115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€784.39
FLINT & WALLING 137426 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 3 Wires | CP6BPZ 137426115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€780.12
FLINT & WALLING 137428 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BQA 137428230V AC1.6-1/2 hpSplit PhaseAutomaticSleeveStainless Steel€697.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 2443099004GS 2W /1.5 /230 /60 /W Submersible Pump Motor, 1 1/2 HP, 3450 Nameplate RPM, 230VAC, 2 Wires, CCW
€1,330.27 /unit