LITTLE GIANT 2343362604G Submersible Pump Motor, 3 HP, 3450 Nameplate RPM, 575VAC, 3 Wires, CCW | CR9QPB

LITTLE GIANT PUMPS 2343362604G 4C3F(3HP /575 /60 /W)900lb Submersible Pump Motor, 3 HP, 3450 Nameplate RPM, 575VAC, 3 Wires, CCW

Item: CR9QPB Model: 2343362604GCross Ref: 801C71 / 4C3F(3HP /575 /60 /W)900lb
In Stock

Get it by Tuesday, Jun 10

€1,483.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Motor
Bearing TypeKingsbury
Body Dia.3 4/5"
Bolt Circle Dia.2 7/8"
Cord Length4 ft.
Diaphragm TypePressure Equalizing
Duty CycleContinuous
Full Load Amps3.8A
Height16 13/16"
Length Less Shaft15.29"
Max. Ambient Temp.86°F
Max. Sf Amps4.4A
Motor ApplicationWater Wells
Motor DesignThree Phase
Motor Enclosure DesignHermetically Sealed
Motor Mounting PositionVertical Shaft Up
Motor Shaft DesignSplined
Mounting TypeNEMA Pump Mounting
Nameplate Rpm3450 RPM
No. Of Wires3
Overall Length16 1/16"
Overload Relay Amp Setting3.8A
Overload Relay Max. Amp Setting4.4A
Overload Relay RequiredNo
Phase3
Service Factor1.15
Shaft MaterialNitrile
Starter RequiredNo
Stator TypeHermetically Sealed
Thermal ProtectionBuilt In Lightning Arrestor
Thrust Rating900 lbs.
Voltage575V AC
Ins. ClassClass B
Motor BearingsKingsbury
Motor Mounting TypeNEMA Pump Mounting
Motor Shaft RotationCCW
Motor Sub ApplicationWater Wells
StandardsANSI/NSF 61
Weight41 lbs.

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)42.7
Ship length (cm)40.8
Ship width (cm)9.65
Country of OriginMX

Product Variants

ProductModelVoltageService FactorFull Load AmpsHpMotor TypeThermal ProtectionBearing TypeShaft MaterialPrice
FLINT & WALLING 137420 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires | CP6BPU 137420230V AC1.310.6A1 1/2 hpSplit PhaseAutomaticSleeveStainless Steel€1,331.06
FLINT & WALLING 137434 Deep Well Submersible Pump Motor, 1 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BPV 137434230V AC1.310A1 1/2 hpSplit PhaseManualSleeveStainless Steel€1,082.52
FLINT & WALLING 137418 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 2 Wires, Cwse | CP6BPW 137418230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€1,034.18
FLINT & WALLING 137432 Deep Well Submersible Pump Motor, 1 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires, Cwse | CP6BPX 137432230V AC1.48.2A-Split PhaseAutomaticSleeveStainless Steel€876.07
FLINT & WALLING 137412 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 2 Wires | CP6BPY 137412115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€784.39
FLINT & WALLING 137426 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 115VAC, 3 Wires | CP6BPZ 137426115V AC1.610A1/2 hpSplit PhaseAutomaticSleeveStainless Steel€780.12
FLINT & WALLING 137428 Deep Well Submersible Pump Motor, 1/2 Hp, 3, 450 Nameplate Rpm, 230VAC, 3 Wires | CP6BQA 137428230V AC1.6-1/2 hpSplit PhaseAutomaticSleeveStainless Steel€697.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 2343362604G 4C3F(3HP /575 /60 /W)900lb Submersible Pump Motor, 3 HP, 3450 Nameplate RPM, 575VAC, 3 Wires, CCW
€1,483.75 /unit