LITTLE GIANT PUMPS 14942004 | BQ7ZRL

LITTLE GIANT PUMPS 14942004 Utility Transfer Pump, 1/10 Hp

Item: BQ7ZRL Model: 14942004
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Pump
Amps7A
Cord Length12"
Flow Rate @ 0 Ft.300 GPH
Flow Rate @ 5 Ft.270 GPH
Height7 1/2"
Housing MaterialStainless Steel
Hp1/10 hp
IncludesReplacement Impeller Kit
Inlet Size3/4"
Inlet TypeGHT
Length4 3/4"
Outlet Size3/4"
Outlet TypeGHT
Voltage12V DC
Width5 1/2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutlet SizeHousing MaterialMax. Flow RateMax. HeadMax. PressureHeightFlow Rate @ 5 Ft.Cord LengthPrice
GRAINGER APPROVED 55JJ73 Open Dripproof High Head Pump, 230/460VAC, 3Ph, 1 1/4 Npt Inlet | CH6TFX 55JJ73 55JJ731"Stainless Steel59 GPM100 ft.43 psi---€778.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 14942004 Utility Transfer Pump, 1/10 Hp