LITTLE GIANT PUMPS 14940716 10S-DPLX Duplex Sewage Pump, 1/2 Hp, 208-240V, Basin 36 Inch Size, 1 Ph

Item: BQ7ZQL Model: 14940716Cross Ref: 10S-DPLX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Basin Size36" x 36"
Check Valve Size2"
Cover MaterialSteel
FinishEpoxy Coated
Hp1/2 hp
MaterialCast Iron
Outlet Size2"
SeriesDuplex Series
Voltage Rating208/230V AC

Product Variants

ProductModelCheck Valve SizeMax. Liquid Temp.Shut Off HeightMax. Flow RateMaterialVent SizeCover MaterialInlet Hub MaterialPrice
LITTLE GIANT PUMPS 14940699 Duplex Sewage Pump, 1/2 Hp, 115V | BQ7ZPP 10S-DPLX 14940699-135°F25 ft.120 GPM-----
RFQ
LITTLE GIANT PUMPS 14940697 Duplex Sewage Pump, 4/10 Hp, 115V | BQ7ZPQ 9S-DPLX 14940697-135°F20 ft.100 GPM-----
RFQ
LITTLE GIANT PUMPS 14940698 Duplex Sewage Pump, 4/10 Hp, 208-230V | BQ7ZPR 9S-DPLX 149406982"---Cast Iron-Steel--
RFQ
LITTLE GIANT PUMPS 14940700 Duplex Sewage Pump, 1/2 Hp, 208-230V | BQ7ZPT 10S-DPLX 149407002"0°F to +130°F--Cast Iron-SteelCast Iron-
RFQ
LITTLE GIANT PUMPS 14940701 Duplex Sewage Pump, 1/2 Hp, 115V | BQ7ZPU 10S-DPLX 14940701----Cast Iron2"Steel--
RFQ
LITTLE GIANT PUMPS 14940702 Duplex Sewage Pump, 4/10 Hp, 115V | BQ7ZPV 9S-DPLX 14940702----Cast Iron--Cast Iron-
RFQ
LITTLE GIANT PUMPS 14940703 Duplex Sewage Pump, 4/10 Hp, 208-230V | BQ7ZPW 9S-DPLX 149407032"---Cast Iron-Steel--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 14940716 10S-DPLX Duplex Sewage Pump, 1/2 Hp, 208-240V, Basin 36 Inch Size, 1 Ph