LITTLE GIANT PUMPS 14940707 14S-DPLX Duplex Sewage Pump, 1/2 Hp, 115V, Basin 36 Inch Size, 1 Ph

Item: BQ7ZQA Model: 14940707Cross Ref: 14S-DPLX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Basin Size30" x 36"
Hp1/2 hp
Inlet Hub MaterialCast Iron
MaterialCast Iron
Outlet Size2"
Phase1
SeriesDuplex Series
Voltage115V AC

Product Variants

ProductModelCheck Valve SizeMax. Liquid Temp.Shut Off HeightMax. Flow RateMaterialVent SizeCover MaterialInlet Hub MaterialPrice
LITTLE GIANT PUMPS 14940699 Duplex Sewage Pump, 1/2 Hp, 115V | BQ7ZPP 10S-DPLX 14940699-135°F25 ft.120 GPM-----
RFQ
LITTLE GIANT PUMPS 14940697 Duplex Sewage Pump, 4/10 Hp, 115V | BQ7ZPQ 9S-DPLX 14940697-135°F20 ft.100 GPM-----
RFQ
LITTLE GIANT PUMPS 14940698 Duplex Sewage Pump, 4/10 Hp, 208-230V | BQ7ZPR 9S-DPLX 149406982"---Cast Iron-Steel--
RFQ
LITTLE GIANT PUMPS 14940700 Duplex Sewage Pump, 1/2 Hp, 208-230V | BQ7ZPT 10S-DPLX 149407002"0°F to +130°F--Cast Iron-SteelCast Iron-
RFQ
LITTLE GIANT PUMPS 14940701 Duplex Sewage Pump, 1/2 Hp, 115V | BQ7ZPU 10S-DPLX 14940701----Cast Iron2"Steel--
RFQ
LITTLE GIANT PUMPS 14940702 Duplex Sewage Pump, 4/10 Hp, 115V | BQ7ZPV 9S-DPLX 14940702----Cast Iron--Cast Iron-
RFQ
LITTLE GIANT PUMPS 14940703 Duplex Sewage Pump, 4/10 Hp, 208-230V | BQ7ZPW 9S-DPLX 149407032"---Cast Iron-Steel--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 14940707 14S-DPLX Duplex Sewage Pump, 1/2 Hp, 115V, Basin 36 Inch Size, 1 Ph