LITTLE GIANT LADDERS 18509-240 Adjustabe Cage Platform Ladder 9 Feet Fiberglass | AH6VBB 36GL23

LITTLE GIANT LADDERS 18509-240 Adjustabe Cage Platform Ladder 9 Feet Fiberglass

Item: AH6VBB Model: 18509-240Cross Ref: 36GL23
In Stock

Get it by Tuesday, Jun 10

€3,056.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cage Platform Ladder
Ansi TypeType LAA
Base Spread56" to 88"
Bottom Width45 1/2"
Inner Depth1 1/2"
Ladder Height5 ft. to 9 ft.
Load Capacity375 lbs.
MaterialFiberglass
Number Of Steps5 to 9
Outer Depth1 3/4"
Platform Depth22"
Platform Height5 ft. to 9 ft.
Platform Width18"
Tread PatternRibbed
Ansi Duty RatingType IAA
Base Width45.5"
ColorBlack
FoldingNot Foldable
Ladder Configuration TypesStepladder
Ladder MaterialFiberglass
Ladder Size9 ft.
Locking MechanismRocking Lock
Max Reach Height15.2 ft.
Product TypeMultifunction Ladder
Staircase Ladder Height - Max9 ft.
StandardsANSI
Step Spacing12"
Step TypeStep
Tread TypeRibbed
Weight129 lbs.

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)116.84
Country of OriginUS

Product Variants

ProductModelLadder HeightPlatform HeightNumber Of StepsBase SpreadInner DepthOuter DepthAnsi TypeLoad CapacityPrice
LITTLE GIANT LADDERS 18503-240 Adjustable Cage Platform Ladder 5 Feet Fiberglass | AH6VBA 36GL22 18503-2403 ft. to 5 ft.3 ft. to 5 ft.3 to 542" to 57"1 1/2"1 3/4"Type LAA375 lbs.€2,147.88
LITTLE GIANT LADDERS 18515-240 Adjustable Cage Platform Ladder 14 Feet Fiberglass | AH6VBC 36GL24 18515-2408 ft. to 14 ft.8 ft. to 14 ft.8 to 1474" to 128"1 3/4"1 1/2"Type LAA375 lbs.€3,588.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 18509-240 Adjustabe Cage Platform Ladder 9 Feet Fiberglass
€3,056.43 /unit