LITTLE GIANT LADDERS 15272-001 Platform Stepladder Aluminium 4 Feet | AD3TTP 40P130

LITTLE GIANT LADDERS 15272-001 Platform Stepladder Aluminium 4 Feet

Item: AD3TTP Model: 15272-001Cross Ref: 40P130
In Stock

Get it by Tuesday, Jun 10

€167.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Stepladder
Ansi TypeType IA
Base Spread25"
Bottom Width19"
Ladder Height4 ft.
Load Capacity300 lbs.
MaterialAluminum
Number Of Steps2
Platform Depth14"
Platform Height21"
Platform Width14"
Step Depth3"
TreadRibbed
Ansi Duty RatingType IA
Base Width19"
ColorSilver
Included FeaturesComfort Top Step
Ladder MaterialAluminum
Ladder Size4 ft.
Ladder TypePlatform Stepladder
Max Reach Height8.6 ft.
StandardsANSI
Step Spacing12"
Tread TypeRibbed
Weight10 lbs.

Shipping Info:

Ship weight (kg) 6.0075
Ship height (cm)129.54
Ship length (cm)13.97
Ship width (cm)48.26
HS code7616995030
Country of OriginCN

Product Variants

ProductModelLadder HeightPlatform HeightNumber Of StepsPlatform WidthBase SpreadBottom WidthTreadAnsi TypePrice
LITTLE GIANT LADDERS 15273-001 Platform Stepladder 5 Feet Height 13-1/2 Inch Width | AE8UEB 6FJL9 15273-0015 ft.33"313 1/2"34"20"NonslipType IA€196.28
LITTLE GIANT LADDERS 15270-001 Platform Stepladder 6 Feet Height 13-1/2 Inch Width | AE8UEC 6FJN0 15270-0016 ft.44"413 1/2"39"21"NonslipType IA€257.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 15272-001 Platform Stepladder Aluminium 4 Feet
€167.29 /unit