LITTLE GIANT TF-364-8S Hand Truck 800 Lb. | AG7BHG 49Y707

LITTLE GIANT TF-364-8S Hand Truck 800 Lb.

Item: AG7BHG Model: TF-364-8SCross Ref: 49Y707
In Stock

Get it by Tuesday, Jun 17

€356.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Truck
ColorGreen
FinishPowder Coat
Handle TypeLoop
Load Capacity800 lbs.
MaterialSteel
Noseplate Depth13 1/2"
Noseplate Width16"
Overall Depth23"
Overall Height49"
Overall Width18"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel Dia.8"
Wheel MaterialRubber
Wheel TypePuncture Proof
Wheel Width2 1/2"
AssembledYes
Axle-mounted Wheel BearingsBall Bearing
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel TypeFlat Free
Axle-mounted Wheel/tread MaterialRubber
Brake TypeNo Caster Brake
Caster/wheel Configuration(2) Axle-Mounted
Caster/wheel Mounting Location2-Wheel
FeaturesFoot Kick Option
Frame FinishZinc Plated
Frame Gauge14 ga.
Frame MaterialSteel
Frame TypeRounded Back
Handle Height49"
Includes Foot AssistWith Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Load ProtectorWithout Load Protector
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWith Wheel Fenders
Maximum Stack Height49"
Non-marking Axle-mounted WheelsYes
Nose Plate Depth13 1/2"
Nose Plate MaterialSteel
Nose Plate ProfileBeveled
Nose Plate Thickness1/4"
Nose Plate TypeSolid Tapered
Nose Plate Width16"
Weight46 lbs.

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)124.46
Ship length (cm)58.42
Ship width (cm)45.72
HS code8716805010

Product Variants

ProductModelLoad CapacityOverall HeightHandle TypeWheel WidthWheel Dia.Wheel BearingsWheel Bearing TypeMaterialPrice
LITTLE GIANT TF-360-10 Hand Truck 800 Lb. | AG7BGV 49Y695 TF-360-10800 lbs.47"Continuous Frame Slant Back2 3/4"10"BallBallSteel€338.41
LITTLE GIANT TF-360-10FF Hand Truck 600 Lb. | AG7BGW 49Y696 TF-360-10FF600 lbs.47"Continuous Frame Slant Back3 1/2"10"BallBallSteel€503.45
LITTLE GIANT TF-360-10P Hand Truck 800 Lb. | AG7BGX 49Y697 TF-360-10P800 lbs.47"Continuous Frame Slant Back3 1/2"10"Precision BallPrecision BallSteel€373.29
LITTLE GIANT TF-360-8S Hand Truck 800 Lb. | AG7BGY 49Y698 TF-360-8S800 lbs.47"Continuous Frame Slant Back2 1/2"8"BallBallSteel€365.94
LITTLE GIANT TF-362-10 Hand Truck 800 Lb. | AG7BGZ 49Y699 TF-362-10800 lbs.49"Dual Handle2 3/4"10"BallBallSteel€342.02
LITTLE GIANT TF-362-10FF Hand Truck 600 Lb. | AG7BHA 49Y701 TF-362-10FF600 lbs.49"Dual Handle3 1/2"10"BallBallSteel€524.71
LITTLE GIANT TF-362-10P Hand Truck 800 Lb. | AG7BHB 49Y702 TF-362-10P800 lbs.49"Dual Handle3 1/2"10"Precision BallPrecision BallSteel€383.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT TF-364-8S Hand Truck 800 Lb.
€356.82 /unit