LITTLE GIANT SSL3-A-3060 Storge Cabinet Solid Door 60 Inch Width x 30ind | AG4KCE 34AV30

LITTLE GIANT SSL3-A-3060 Storge Cabinet Solid Door 60 Inch Width x 30ind

Item: AG4KCE Model: SSL3-A-3060Cross Ref: 34AV30
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,281.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
Base TypeLegs
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorGray
Door Locking Points3
Door TypeStandard
Duty RatingSuper Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
HandleSingle
Handle TypeSwing
Includes(3) Adjustable Shelves
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Shelves3
Overall Depth30 1/4"
Overall Height78"
Overall Width60"
Overall Wxdxh60" x 30" x 78"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments3 1/2"
Strength RatingHeavy Duty
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledAssembled
Audit Trail StorageNone
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet StyleShelves
Door Handle TypeSwing
Door Opening180°
Load Capacity Per Shelf1500 lbs.
Lock TypeKeyed
Locking Points3
Panel Thickness12 ga.

Shipping Info:

Ship weight (kg) 360
Ship height (cm)198.12
Ship length (cm)76.84
Ship width (cm)152.4
HS code9403200020

Product Variants

ProductModelOverall WidthOverall DepthNumber Of ShelvesCabinet Storage ComponentsDuty RatingOverall HeightNumber Of DoorsDoor TypePrice
LITTLE GIANT SSL2-A-2448 Storge Cabinet Solid Door 48 Inch Width x 24ind | AG4KBT 34AV19 SSL2-A-244848"24 1/4"2ShelvesSuper Duty78"2Standard€3,716.16
RFQ
LITTLE GIANT SSL2-A-2460 Storge Cabinet Solid Door 60 Inch Width x 24ind | AG4KBU 34AV20 SSL2-A-246060"24 1/4"2ShelvesSuper Duty78"2Standard€3,944.09
RFQ
LITTLE GIANT SSL2-A-3048 Storge Cabinet Solid Door 48 Inch Width x 30ind | AG4KBV 34AV21 SSL2-A-304848"30 1/4"2ShelvesSuper Duty78"2Standard€3,849.11
RFQ
LITTLE GIANT SSL2-A-3060 Storge Cabinet Solid Door 60 Inch Width x 30ind | AG4KBW 34AV22 SSL2-A-306060"30 1/4"2ShelvesSuper Duty78"2Standard€4,394.16
RFQ
LITTLE GIANT SSL3-A-2448 Storge Cabinet Solid Door 48 Inch Width x 24ind | AG4KCB 34AV27 SSL3-A-244848"24 1/4"3ShelvesSuper Duty78"2Standard€4,031.43
RFQ
LITTLE GIANT SSL3-A-2460 Storge Cabinet Solid Door 60 Inch Width x 24ind | AG4KCC 34AV28 SSL3-A-246060"24 1/4"3ShelvesSuper Duty78"2Standard€4,178.78
RFQ
LITTLE GIANT SSL3-A-3048 Storge Cabinet Solid Door 48 Inch Width x 30ind | AG4KCD 34AV29 SSL3-A-304848"30 1/4"3ShelvesSuper Duty78"2Standard€3,992.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT SSL3-A-3060 Storge Cabinet Solid Door 60 Inch Width x 30ind
€4,281.89 /unit