LITTLE GIANT SSB-5125-6PYBK Two Drum Spill Platform Cart 14 Inch Height | AG3FHZ 33HY63

LITTLE GIANT SSB-5125-6PYBK Two Drum Spill Platform Cart 14 Inch Height

Item: AG3FHZ Model: SSB-5125-6PYBKCross Ref: 33HY63
In Stock

Get it by Tuesday, Jun 17

€1,423.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Drum Spill Platform Cart
Cart MaterialSteel
ColorBlack, Gray
Drain IncludedNo
FeaturesDurable Welded Steel Construction
For Number Of 55 Gal. Drums2
For Use With Standard ForkNo
Grate MaterialSteel
Height15 1/2"
Includes Floor LockNo
Indoor/outdoorIndoor
Length51"
Load Capacity2000 lbs.
MaterialSteel
Platform MaterialSteel
Recycled Content (%)No Recycled Content
Removable GrateYes
Spill Capacity33 gal.
Width26"
CompositionCart Material Steel, Platform Material: Steel, Grate Material: Steel
IncludesChemical Resistant 6" Polyurethane Casters, 2 Rigid and Swivel With Brakes, 25" Removable Pipe Handle, Removable Steel Bar Grating
Includes DrainNo
Indoor/outdoor UseIndoor
Outside Dia.26"
Overall Height14"
Platform Height14"
Platform Length55"
Platform Size25" x 55" x 14"
Platform Width25"
Product TypeSpill Platform Truck
Sump Capacity33 gal.
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 77.85
Ship height (cm)43.18
Ship length (cm)129.54
Ship width (cm)63.5
HS code7310100050
Country of OriginUS

Product Variants

ProductModelSpill CapacityHeightLoad CapacityMaterialColorOutside Dia.Price
LITTLE GIANT SSB512566-6PYBK Two Drum Spill Platform Cart 19-1/2 Inch Height | AG3FJA 33HY64 SSB512566-6PYBK66 gal.21"2000 lbs.SteelBlack, Gray26"€1,534.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT SSB-5125-6PYBK Two Drum Spill Platform Cart 14 Inch Height
€1,423.45 /unit