LITTLE GIANT SL2-A-2460 Storage Locker Steel Grey 78 Inch Height x 61 Inch Width x 27ind | AG4KBN 34AV15

LITTLE GIANT SL2-A-2460 Storage Locker Steel Grey 78 Inch Height x 61 Inch Width x 27ind

Item: AG4KBN Model: SL2-A-2460Cross Ref: 34AV15
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,915.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Locker
MaterialWelded Steel
Number Of Adjustable Shelves2
Number Of Tiers1
Tier1
Audit Trail StorageNone
Base TypeLegs
Body Panel TypeVentilated
Cabinet ColorGray
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSlide Latch
Door TypeClearview, Ventilated
Duty RatingExtra Heavy Duty
Frame AssembledAssembled
Load Capacity Per Shelf1000 lbs.
Lock TypePadlock Hasp
Method Of ConstructionWelded
Number Of Doors2
Number Of Shelves2
Overall Depth27"
Overall Height78"
Overall Width61"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments3 1/2"

Shipping Info:

Ship weight (kg) 159.3
Ship height (cm)198.12
Ship length (cm)68.58
Ship width (cm)154.94
HS code9403200020

Product Variants

ProductModelTierNumber Of Adjustable ShelvesNumber Of TiersPrice
LITTLE GIANT SL2-A-2448 Storage Locker Steel Grey 78 Inch Height x 49 Inch Width x 27ind | AG4KBM 34AV14 SL2-A-2448121€2,674.77
LITTLE GIANT SL2-A-3048 Storage Locker Steel Grey 78 Inch Height x 49 Inch Width x 33ind | AG4KBP 34AV16 SL2-A-3048121€3,170.43
LITTLE GIANT SL2-A-3060 Storage Locker Steel Grey 78 Inch Height x 61 Inch Width x 33ind | AG4KBQ 34AV17 SL2-A-3060121€3,169.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT SL2-A-2460 Storage Locker Steel Grey 78 Inch Height x 61 Inch Width x 27ind
€2,915.85 /unit