LITTLE GIANT SC-3048-10SR Job Site Security Box 1500 Lb. | AG7BFZ 49Y676

LITTLE GIANT SC-3048-10SR Job Site Security Box 1500 Lb.

Item: AG7BFZ Model: SC-3048-10SRCross Ref: 49Y676
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,953.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJob Site Security Box
Assembled/unassembledAssembled
Caster Brake TypeNo Brake Included
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Core MaterialPolyurethane
Caster Dia.10"
Caster Frame MaterialSteel
Caster Inside Bolt Hole Spacing2 9/16" x 2 3/16"
Caster MaterialSolid Rubber
Caster Mounting Height12"
Caster Mounting Plate Size4" x 4.5"
Caster Mounting TypePlate
Caster Outside Bolt Hole Spacing4 1/16" x 3 1/2"
Caster Wheel Material, Tread MaterialRubber
Casters IncludedYes
ColorGray
Configuration(2) Center Shelves
Depth48"
Door StyleDouble Hinged Door
FeaturesExpanded Metal Sides, Solid Rubber Tires, Welded Steel Shelf
FinishPowder Coated
For Maximum Shackle Diameter1/4"
Handle TypeNo Handle , Padlock Slide Latch
Height60"
IncludesPadlock Slide Latch, Welded Center Shelf
Includes BinsNo
Jobsite Box Color FamilyGray
Jobsite Box Product GroupingJobsite Chest
Locking SystemPadlockable , Three Point
MaterialSteel
Number Of Doors1
Number Of Drawers0
Number Of Shelves0 , 2
Overall Height60"
Overall Length49"
Overall Width33"
Padlock Shackle Max. Dia.1/2"
Shelf AdjustabilityFixed
Shelf ConstructionSolid
Shelf Length48"
Shelf Width30"
Side Panel ConstructionExpanded Metal
Storage Capacity1500 lbs.
Width33"
Caster Wheel Dia.10"
Caster Wheel TypeSolid Rubber
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Rigid, (2) Swivel
Gauge13 ga.
Load Capacity1500 lbs.
Mesh Size3/4" x 1 3/4"
Overall Lxwxh49" x 33" x 60"

Shipping Info:

Ship weight (kg) 129.6
Ship height (cm)152.4
Ship length (cm)124.46
Ship width (cm)83.82
HS code8716805010

Product Details:

    • Casters Included (Yes)

Product Variants

ProductModelOverall WidthLocking SystemColorHandle TypeNumber Of ShelvesOverall HeightHeightPadlock Shackle Max. Dia.Price
LITTLE GIANT SC2-2448-10SR Job Site Security Box 1500 Lb. | AG7BFU 49Y671 SC2-2448-10SR27"Three PointGrayNo Handle260"60"1/2"€2,106.74
RFQ
LITTLE GIANT SC2-2460-10SR Job Site Security Box 1500 Lb. | AG7BFV 49Y672 SC2-2460-10SR27"Three PointGrayNo Handle260"60"1/2"€2,395.38
RFQ
LITTLE GIANT SC2-3048-10SR Job Site Security Box 1500 Lb. | AG7BFW 49Y673 SC2-3048-10SR33"Three PointGrayNo Handle260"60"1/2"€2,259.03
RFQ
LITTLE GIANT SC-2448-10SR Job Site Security Box 1500 Lb. | AG7BFX 49Y674 SC-2448-10SR27"Three PointGrayNo Handle260"60"1/2"€1,996.61
RFQ
LITTLE GIANT SC-2460-10SR Job Site Security Box 1500 Lb. | AG7BFY 49Y675 SC-2460-10SR27"Three PointGrayNo Handle260"60"1/2"€2,230.27
RFQ
LITTLE GIANT SC-A-2448-10SR Job Site Security Box 1500 Lb. | AG7BGA 49Y677 SC-A-2448-10SR27"Three PointGrayNo Handle260"60"1/2"€2,132.85
LITTLE GIANT SC-A-2460-10SR Job Site Security Box 1500 Lb. | AG7BGB 49Y678 SC-A-2460-10SR24"Three PointGrayNo Handle260"60"1/2"€2,251.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT SC-3048-10SR Job Site Security Box 1500 Lb.
€1,953.88 /unit