LITTLE GIANT PDSEH42486PH2FL Mobile Pallet Stand, Ergonomic, 42 x 48 Inch Size | CR9QKN

LITTLE GIANT PDSEH42486PH2FL Mobile Pallet Stand, Ergonomic, 42 x 48 Inch Size

Item: CR9QKN Model: PDSEH42486PH2FLCross Ref: 50DH09
In Stock

Get it by Friday, Jun 13

€1,475.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Stand
Accessory TypeMobile Pallet Stand, Ergonomic, 42" x 48"
AssembledYes
Caster Wheel Dia.6"
Caster/roller Configuration(4) Swivel Casters
ColorGray
Deck Height24" to 34"
Deck Length48"
Deck SurfaceSmooth
Deck Width42"
FeaturesDual Floor Locks to Control Motion While Loading and Unloading
For Pallet TypeClosed
Frame FinishPowder Coated
Frame MaterialSteel
Handle TypeRemovable Push
Load Capacity3600 lbs.
Maximum Deck Height34"
Minimum Deck Height24"
Overall Length48"
Overall Width42"
Weight179 lbs.
Wheel MaterialPhenolic

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePrice
LITTLE GIANT PDSEH40486PH2FL Mobile Pallet Stand, Ergonomic, 40 x 48 Inch Size | CR9QKL PDSEH40486PH2FLMobile Pallet Stand, Ergonomic, 40" x 48"€1,466.40
LITTLE GIANT PDSE4048-6PH2FL Mobile Pallet Stand, Ergonomic, 40 x 48 Inch Size | CR9QKM PDSE4048-6PH2FLMobile Pallet Stand, Ergonomic, 40" x 48"€1,081.68
LITTLE GIANT PDSEH48486PH2FL Mobile Pallet Stand, Ergonomic, 48 x 48 Inch Size | CR9QKP PDSEH48486PH2FLMobile Pallet Stand, Ergonomic, 48" x 48"€1,336.61
LITTLE GIANT PDSE4848-6PH2FL Mobile Pallet Stand, Ergonomic, 48 x 48 Inch Size | CR9QKQ PDSE4848-6PH2FLMobile Pallet Stand, Ergonomic, 48" x 48"€1,163.67
LITTLE GIANT PDFS4848-6PH2FL Mobile Pallet Stand, Floor Locks, 48 x 48 Inch Size | CR9QKR PDFS4848-6PH2FLMobile Pallet Stand, Floor Locks, 48" x 48"€1,085.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PDSEH42486PH2FL Mobile Pallet Stand, Ergonomic, 42 x 48 Inch Size
€1,475.71 /unit