LITTLE GIANT LWP-2436-10 Wagon Truck With 5th Wheel 13 Inch Height | AA7MFD 16D323

LITTLE GIANT LWP-2436-10 Wagon Truck With 5th Wheel 13 Inch Height

Item: AA7MFD Model: LWP-2436-10Cross Ref: 16D323
In Stock

Get it by Thursday, Jun 12

€556.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWagon Truck With 5th Wheel
ColorRed
ConstructionSteel
Deck Height11 1/2"
Deck Length36"
Deck TypePerforated
Deck Width24"
FinishPowder Coat , Powder Coated
Handle TypeJ Shaped
Load Capacity1200 lbs.
Overall Height13"
Overall Length38"
Overall Width24"
Wheel Dia.10"
Wheel MaterialRubber
Wheel TypeRubber
Wheel Width2 1/2"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)33.02
Ship length (cm)91.44
Ship width (cm)60.96
HS code8716805010
Country of OriginUS

Product Variants

ProductModelWheel TypeWheel Dia.Wheel WidthFinishConstructionDeck TypeWheel MaterialLoad CapacityPrice
LITTLE GIANT LW-2436-10P Wagon Truck With 5th Wheel 38 Inch Length | AA7MFC 16D322 LW-2436-10PPneumatic10"3 1/2"Powder CoatedSteelSolid-1200 lbs.€617.62
LITTLE GIANT LWP-2436-10P Wagon Truck With 5th Wheel 24 Inch Width | AA7MFE 16D324 LWP-2436-10PPneumatic10"3 1/2"Powder CoatedSteelPerforated-1200 lbs.€575.67
LITTLE GIANT LW-2436-8S Wagon Truck With 5th Wheel 38 Inch Length | AC8ACG 39E656 LW-2436-8SSolid Rubber8"3 1/2"Powder CoatAll Welded SteelSolidSolid Rubber1200 lbs.€369.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LWP-2436-10 Wagon Truck With 5th Wheel 13 Inch Height
€556.31 /unit