LITTLE GIANT LKL-3048-9P Welded Low Deck Utility Cart 1200 Lb. | AG7BDY 49Y601

LITTLE GIANT LKL-3048-9P Welded Low Deck Utility Cart 1200 Lb.

Item: AG7BDY Model: LKL-3048-9PCross Ref: 49Y601
In Stock

Get it by Tuesday, Jun 17

€993.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelded Low Deck Utility Cart
Capacity Per Shelf1200 lbs.
Caster Dia.9"
Caster MaterialPneumatic
Caster Width3"
ColorGray
Distance Between Shelves11 1/2"
FinishPowder Coat
HandleTubular Steel
Handle IncludedYes
Handle MaterialSteel
Handle TypeTubular
Lip Height1 1/2"
Load Capacity1200 lbs.
MaterialSteel
Number Of Shelves2
Overall Depth51"
Overall Height40 1/2"
Overall Length51"
Overall Width30"
Shelf Length48"
Shelf StyleLipped
Shelf TypeLipped
Shelf Width30"
Top FinishSmooth Powder Coated
Top MaterialSteel
Assembled/unassembledAssembled
Bottom Shelf Lip Height1 1/2"
Caster Brake TypeNo Brake Included
Caster Mounting TypePlate
Caster Wheel Dia.8"
Caster Wheel TypePneumatic
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Rigid, (2) Swivel
Gauge14 ga.
Includes Electrical OutletsNo
Lip Style4-Sided Lipped
Method Of ConstructionWelded
Number Of Compartments0
Number Of Drawers0
Top Shelf Lip Height1 1/2"

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)134.62
Ship length (cm)102.87
Ship width (cm)77.47
HS code8716805010

Product Variants

ProductModelOverall LengthOverall WidthShelf LengthShelf WidthShelf StyleTop MaterialLoad CapacityNumber Of ShelvesPrice
LITTLE GIANT LK-2436-9P Welded Low Deck Utility Cart 1200 Lb. | AG7BDG 49Y589 LK-2436-9P39"24"36"24"Flush Combination, LippedSteel1200 lbs.2€798.96
LITTLE GIANT LK-3048-9P Welded Low Deck Utility Cart 1200 Lb. | AG7BDL 49Y593 LK-3048-9P51"30"48"30"Flush Combination, LippedSteel1200 lbs.2€898.72
LITTLE GIANT LK-3048-9PM Welded Low Deck Utility Cart 1200 Lb. | AG7BDR 49Y594 LK-3048-9PM51"30"48"30"Flush Combination, LippedVinyl1200 lbs.2€914.03
LITTLE GIANT LKL-2436-9P Welded Low Deck Utility Cart 1200 Lb. | AG7BDU 49Y596 LKL-2436-9P39"24"36"24"LippedSteel1200 lbs.2€762.08
LITTLE GIANT LKL-2436-9PM Welded Low Deck Utility Cart 1200 Lb. | AG7BDV 49Y597 LKL-2436-9PM39"24"36"24"LippedVinyl1200 lbs.2€730.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LKL-3048-9P Welded Low Deck Utility Cart 1200 Lb.
€993.31 /unit