LITTLE GIANT G-3048-9PM Welded Utility Cart 1200 Lb. | AG7BBM 49Y548

LITTLE GIANT G-3048-9PM Welded Utility Cart 1200 Lb.

Item: AG7BBM Model: G-3048-9PMCross Ref: 49Y548
In Stock

Get it by Thursday, Jun 12

€1,485.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelded Utility Cart
Assembled/unassembledAssembled
Capacity Per Shelf1200 lbs.
Cart Shelf StyleFlush
Caster Brake TypeNo Brake Included
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Core MaterialSteel
Caster Dia.9"
Caster Frame MaterialSteel
Caster Inside Bolt Hole Spacing2 9/16" x 2 3/16"
Caster MaterialPneumatic
Caster Mounting Height11"
Caster Mounting Plate Size4" x 4.5"
Caster Mounting TypePlate
Caster Outside Bolt Hole Spacing4 1/16" x 3 1/2"
Caster Wheel Material, Tread MaterialRubber
Caster Wheel Tread PatternSawtooth
Caster Wheel TypePneumatic
Caster Wheel Width3"
Caster Width3"
Caster/wheel Mounting LocationStandard
ColorGray
Distance Between Shelves19 1/2"
FinishPowder Coat , Powder Coated
HandleTubular Steel
Handle Height37"
Handle IncludedYes
Handle MaterialSteel
Handle TypeTubular
Height38"
IncludesNon-Slip Vinyl Surface
Includes Electrical OutletsNo
Length53 1/2"
Lip StyleFlush
Load Capacity1200 lbs.
MaterialSteel
Method Of ConstructionWelded
No. Of Compartments0
Number Of Drawers0
Number Of Outlets0
Number Of Shelves2
Overall Depth53"
Overall Height38"
Overall Length53"
Overall Lxwxh53.5" x 30" x 38"
Overall Width30"
Platform SurfaceVinyl Matting
Power IndicatorNo
Shelf AdjustabilityFixed
Shelf Length48"
Shelf Lxw48" x 30"
Shelf StyleFlushed
Shelf TypeFlushed
Shelf Width30"
Top MaterialVinyl
Top Shelf Height34"
Utility Cart Shelf StyleFlush
Width30"

Shipping Info:

Ship weight (kg) 60.3
Ship height (cm)96.52
Ship length (cm)137.16
Ship width (cm)76.2
HS code8716805010

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightShelf LengthShelf WidthDistance Between ShelvesFinishShelf StylePrice
LITTLE GIANT G-2436-9P Welded Utility Cart 1200 Lb. | AG7BBC 49Y539 G-2436-9P41"24"38"36"24"19 1/2"Powder CoatedFlushed€798.65
LITTLE GIANT G-2436-9PM Welded Utility Cart 1200 Lb. | AG7BBD 49Y540 G-2436-9PM41"24"38"36"24"19 1/2"Powder CoatedFlushed€988.33
LITTLE GIANT G-2436-9PM-WSP Welded Utility Cart 1200 Lb. | AG7BBE 49Y541 G-2436-9PM-WSP52"24"39"36"24"19 1/2"Powder CoatedFlushed€1,236.50
LITTLE GIANT G-2436-9P-WSP Welded Utility Cart 1200 Lb. | AG7BBF 49Y542 G-2436-9P-WSP52"24"39"36"24"19 1/2"Powder CoatedFlushed€1,106.08
LITTLE GIANT G-2448-9P Welded Utility Cart, 1200 Lb. Capacity | AG7BBG 49Y543 G-2448-9P53"24"38"48"24"19 1/2"Powder CoatedFlushed€996.67
LITTLE GIANT G-2448-9PM Welded Utility Cart 1200 Lb. | AG7BBH 49Y544 G-2448-9PM53"24"38"48"24"19 1/2"Powder CoatedFlushed€1,106.67
LITTLE GIANT G-2448-9PM-WSP Welded Utility Cart 1200 Lb. | AG7BBJ 49Y545 G-2448-9PM-WSP64"24"39"48"24"19 1/2"Powder CoatedFlushed€1,392.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT G-3048-9PM Welded Utility Cart 1200 Lb.
€1,485.63 /unit