LITTLE GIANT 19506-815 Compact Safety Cage Platform Ladder, 6 to 10 ft. Ladder, 6 to 10 ft Platform | CJ3FMZ

LITTLE GIANT LADDERS 19506-815 Compact Safety Cage Platform Ladder, 6 to 10 ft. Ladder, 6 to 10 ft Platform

Item: CJ3FMZ Model: 19506-815Cross Ref: 48RR89
Limited Availability
€2,671.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cage Platform Ladder
Ansi Duty RatingType IAA
Base Width41"
ColorBlack
ConductivityNon Conductive
FoldingNot Foldable
Ladder Configuration TypesStepladder
Ladder MaterialFiberglass
Load Capacity375 lbs.
Locking MechanismRocking Lock
Platform Depth22"
Platform Width14"
Product TypeMultifunction Ladder
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step TypeStep
Tread TypeRibbed
Weight117 lbs.

Shipping Info:

Ship weight (kg) 54.9
Ship length (cm)33.02
Ship width (cm)116.84
Country of OriginUS

Product Variants

ProductModelMPNPrice
LITTLE GIANT 19506-244 Compact Safety Cage Platform Ladder, 6 to 10 ft. Ladder, 6 to 10 ft Platform | CJ3FMX 19506-24419506-244€3,168.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 19506-815 Compact Safety Cage Platform Ladder, 6 to 10 ft. Ladder, 6 to 10 ft Platform
€2,671.60 /unit