LITTLE GIANT 18728 Extension Ladder, 28 ft. Size, 28 ft Extended Height, Step Shape | CJ2DHT

LITTLE GIANT LADDERS 18728 Extension Ladder, 28 ft. Size, 28 ft Extended Height, Step Shape

Item: CJ2DHT Model: 18728Cross Ref: 498Y82
In Stock

Get it by Wednesday, Jun 11

€660.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Ansi Duty RatingType IA
Base Width18"
ColorGreen
Extended Height25 ft.
Fly Width14"
Ladder MaterialFiberglass
Ladder Size28 ft.
Ladder TypeExtension Ladder
Load Capacity300 lbs.
Max Reach Height27 ft.
Overall Depth6"
Retracted Height14.5 ft.
Rung Spacing12"
Rung TypeStep
Rung Width14"
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight50 lbs.

Shipping Info:

Ship weight (kg) 24.12
Country of OriginUS

Product Variants

ProductModelMPNPrice
LITTLE GIANT 18724 Extension Ladder, 24 ft. Size, 24 ft Extended Height, Step Shape | CJ2DFX 1872418724€477.83
LITTLE GIANT 17740 Extension Ladder, 40 ft. Size, 40 ft Extended Height, Step Shape | CJ2DGT 1774017740€967.12
LITTLE GIANT 18716 Extension Ladder, 16 ft. Size, 16 ft Extended Height, Step Shape | CJ2DGV 1871618716€400.65
LITTLE GIANT 18720 Extension Ladder, 20 ft. Size, 20 ft Extended Height, Step Shape | CJ2DHC 1872018720€495.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 18728 Extension Ladder, 28 ft. Size, 28 ft Extended Height, Step Shape
€660.90 /unit