Flat Shipping

Flat Shipping at €24.99 + VAT

LITTLE GIANT 15394-001 Platform Stepladder, 4 ft Lengthadder Height, 1 ft 9 Inch Size Platform Height, 300 lb | CR9QJH

LITTLE GIANT LADDERS 15394-001 Platform Stepladder, 4 ft Lengthadder Height, 1 ft 9 Inch Size Platform Height, 300 lb

Item: CR9QJH Model: 15394-001Cross Ref: 794JE4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Stepladder
Ansi TypeType IA
Base Spread25"
Bottom Width20"
IncludesTool Tray Top Cap
Ladder Height4 ft.
Load Capacity300 lbs.
MaterialFiberglass
Net Weight13.5 lbs.
Number Of Steps2
Platform Depth1"
Platform Height21"
Platform Width1 ft.
Rung/step Spacing12"
Step Depth3"
Step TreadRibbed
Ansi Duty RatingType IA
Base Width20"
ColorGreen
Ladder MaterialFiberglass
Ladder Size4 ft.
Ladder TypePlatform Stepladder
Max Reach Height8.3 ft.
StandardsANSI
Step Spacing12"
Tread TypeRibbed
Weight14 lbs.

Shipping Info:

Ship weight (kg) 7.74
Ship height (cm)121.92
Ship length (cm)2.54
Ship width (cm)50.8
Country of OriginCN

Product Variants

ProductModelAnsi TypeLoad CapacityLadder HeightPlatform HeightNumber Of StepsBase SpreadBottom WidthNet WeightPrice
LITTLE GIANT 15404-001 Platform Stepladder, 4 ft Lengthadder Height, 4 ft Platform Height, 375 lb | CR9QJJ 15404-001Type LAA375 lbs.4 ft.4 ft.225"20"15.5 lbs.€248.71
LITTLE GIANT 15395-001 Platform Stepladder, 5 ft Lengthadder Height, 5 ft Platform Height, 300 lb | CR9QJK 15395-001Type IA300 lbs.5 ft.5 ft.332"21"16.5 lbs.€233.33
LITTLE GIANT 15405-001 Platform Stepladder, 5 ft Lengthadder Height, 5 ft Platform Height, 375 lb | CR9QJL 15405-001Type LAA375 lbs.5 ft.5 ft.332"21"19 lbs.€296.13
LITTLE GIANT 15396-001 Platform Stepladder, 6 ft Lengthadder Height, 6 ft Platform Height, 300 lb | CR9QJM 15396-001Type IA300 lbs.6 ft.6 ft.426"22"19.5 lbs.€277.95
LITTLE GIANT 15406-001 Platform Stepladder, 6 ft Lengthadder Height, 6 ft Platform Height, 375 lb | CR9QJN 15406-001Type LAA375 lbs.6 ft.6 ft.438"22"22.5 lbs.€348.77
LITTLE GIANT 15398-001 Platform Stepladder, 8 ft Lengthadder Height, 8 ft Platform Height, 300 lb | CR9QJP 15398-001Type IA300 lbs.8 ft.8 ft.651"25"27 lbs.€417.69
LITTLE GIANT 15408-001 Platform Stepladder, 8 ft Lengthadder Height, 8 ft Platform Height, 375 lb | CR9QJQ 15408-001Type LAA375 lbs.8 ft.8 ft.651"25"30 lbs.€497.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT LADDERS 15394-001 Platform Stepladder, 4 ft Lengthadder Height, 1 ft 9 Inch Size Platform Height, 300 lb
€217.72 /unit