Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE PSR073FS0630Z High Speed Semiconductor Fuse, 630A, 1300V AC, Square Body | CY3GCV

LITTELFUSE PSR073FS0630Z High Speed Semiconductor Fuse, 630A, 1300V AC, Square Body

Item: CY3GCV Model: PSR073FS0630ZCross Ref: 783DL8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage Rating1300V AC
Amps630A
Body MaterialCeramic
Body StyleSquare
Compatible Fuse Block SeriesMS
Dc Voltage Rating1000V DC
Depth4.21"
Equivalent SeriesPSR
Fuse Size2.95" L x 2.89" W x 4.21" D
Interrupt Rating100 kA at 1300V AC
Length2 15/16"
SpeedVery Fast Acting
StandardsCCC CERTIFIED, CE, ROHS COMPLIANT, UL RECOGNIZED
Visual IndicationIndicating
Width2.89"

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)10.69
Ship length (cm)7.46
Ship width (cm)7.34
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE PSR030FL0040Z High Speed Semiconductor Fuse, 40A, 700V AC, Square Body | CY3FJD PSR030FL0040ZPSR030FL0040Z€152.21
LITTELFUSE PSR030FL0050Z High Speed Semiconductor Fuse, 50A, 700V AC, Square Body | CY3FJE PSR030FL0050ZPSR030FL0050Z€152.21
LITTELFUSE PSR030FL0063Z High Speed Semiconductor Fuse, 63A, 700V AC, Square Body | CY3FJF PSR030FL0063ZPSR030FL0063Z€152.21
LITTELFUSE PSR030FL0080Z High Speed Semiconductor Fuse, 80A, 700V AC, Square Body | CY3FJG PSR030FL0080ZPSR030FL0080Z€139.25
LITTELFUSE PSR030FL0100Z High Speed Semiconductor Fuse, 100A, 700V AC, Square Body | CY3FJH PSR030FL0100ZPSR030FL0100Z€139.25
LITTELFUSE PSR030FL0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body | CY3FJJ PSR030FL0125ZPSR030FL0125Z€164.62
LITTELFUSE PSR030FL0160Z High Speed Semiconductor Fuse, 160A, 700V AC, Square Body | CY3FJK PSR030FL0160ZPSR030FL0160Z€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE PSR073FS0630Z High Speed Semiconductor Fuse, 630A, 1300V AC, Square Body
€349.88 /unit