Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE PSR070UL0100Z High Speed Semiconductor Fuse, 100A, 1300V AC, Square Body | CY3FYP

LITTELFUSE PSR070UL0100Z High Speed Semiconductor Fuse, 100A, 1300V AC, Square Body

Item: CY3FYP Model: PSR070UL0100ZCross Ref: 783DA9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Body MaterialCeramic
Body StyleSquare
Depth3.01"
Equivalent SeriesPSR
Interrupt Rating100 kA at 1300V AC
Length5 15/16"
SpeedVery Fast Acting
StandardsCE, ROHS COMPLIANT, UL RECOGNIZED
Visual IndicationIndicating
Width1.69"

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)7.65
Ship length (cm)15.08
Ship width (cm)4.29
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE PSR030UL0040Z High Speed Semiconductor Fuse, 40A, 700V AC, Square Body | CY3FKL PSR030UL0040ZPSR030UL0040Z€119.13
LITTELFUSE PSR030UL0050Z High Speed Semiconductor Fuse, 50A, 700V AC, Square Body | CY3FKM PSR030UL0050ZPSR030UL0050Z€109.00
LITTELFUSE PSR030UL0063Z High Speed Semiconductor Fuse, 63A, 700V AC, Square Body | CY3FKN PSR030UL0063ZPSR030UL0063Z€119.13
LITTELFUSE PSR030UL0080Z High Speed Semiconductor Fuse, 80A, 700V AC, Square Body | CY3FKP PSR030UL0080ZPSR030UL0080Z€109.00
LITTELFUSE PSR030UL0100Z High Speed Semiconductor Fuse, 100A, 700V AC, Square Body | CY3FKQ PSR030UL0100ZPSR030UL0100Z€119.13
LITTELFUSE PSR030UL0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body | CY3FKR PSR030UL0125ZPSR030UL0125Z€119.13
LITTELFUSE PSR030UL0160Z High Speed Semiconductor Fuse, 160A, 700V AC, Square Body | CY3FKT PSR030UL0160ZPSR030UL0160Z€119.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE PSR070UL0100Z High Speed Semiconductor Fuse, 100A, 1300V AC, Square Body
€211.16 /unit