Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE PSR030DS0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body | CY3FHT

LITTELFUSE PSR030DS0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body

Item: CY3FHT Model: PSR030DS0125ZCross Ref: 783CD9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Body MaterialCeramic
Body StyleSquare
Dc Voltage Rating600V DC
Depth3.01"
Equivalent SeriesPSR
Interrupt Rating200 kA at 700V AC
Length4 9/32"
SpeedVery Fast Acting
StandardsCCC CERTIFIED, CURUS, IEC
Visual IndicationIndicating
Width1.69"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)7.65
Ship length (cm)10.87
Ship width (cm)4.29
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE PSR030DL0040Z High Speed Semiconductor Fuse, 40A, 700V AC, Square Body | CY3FGW PSR030DL0040ZPSR030DL0040Z€131.41
LITTELFUSE PSR030DL0050Z High Speed Semiconductor Fuse, 50A, 700V AC, Square Body | CY3FGX PSR030DL0050ZPSR030DL0050Z€143.63
LITTELFUSE PSR030DL0063Z High Speed Semiconductor Fuse, 63A, 700V AC, Square Body | CY3FGY PSR030DL0063ZPSR030DL0063Z€131.41
LITTELFUSE PSR030DL0080Z High Speed Semiconductor Fuse, 80A, 700V AC, Square Body | CY3FGZ PSR030DL0080ZPSR030DL0080Z€131.41
LITTELFUSE PSR030DL0100Z High Speed Semiconductor Fuse, 100A, 700V AC, Square Body | CY3FHA PSR030DL0100ZPSR030DL0100Z€131.41
LITTELFUSE PSR030DL0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body | CY3FHB PSR030DL0125ZPSR030DL0125Z€142.05
LITTELFUSE PSR030DL0160Z High Speed Semiconductor Fuse, 160A, 700V AC, Square Body | CY3FHC PSR030DL0160ZPSR030DL0160Z€142.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE PSR030DS0125Z High Speed Semiconductor Fuse, 125A, 700V AC, Square Body
€174.39 /unit