Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE LNRK030 Fuse, 30A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FED

LITTELFUSE LNRK030 Fuse, 30A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body

Item: CY3FED Model: LNRK030Cross Ref: 486N14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating250V AC
Amps30A
Body MaterialMelamine
Body StyleCylindrical
ClassClass RK1
Compatible Fuse Block SeriesLFR
Dc Voltage Rating125V DC
Diameter9/16"
ElementDual
Equivalent Brand And SeriesBussmann LPN-RK, Edison LENRK, Littelfuse LLNRK, Mersen A2D-R
Equivalent SeriesA2D-R, LENRK, LLNRK, LPN-RK
Fits Fuse Block StyleRejection
Fuse Size2" L x 9/16" dia.
Interrupt Rating200 kA at 250V AC, 20 kA at 125V DC
Length2"
SeriesLLNRK Series
SpeedTime Delay
StandardsCE, CSA CERTIFIED, QPL-W-F-1814, UL 248-12 CLASS RK1
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)1.43
Ship width (cm)1.43
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE LLNRK 80 Fuse, 80A, 250V AC, 5-7/8 Inch Length x 1-1/16 Inch Dia., Blade Body | CY3FDN LLNRK 80LLNRK 80€50.09
LITTELFUSE LNRK001 Fuse, 1A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDT LNRK001LNRK001€16.03
LITTELFUSE LNRK002 Fuse, 2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDU LNRK002LNRK002€15.72
LITTELFUSE LNRK003 Fuse, 3A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDV LNRK003LNRK003€16.72
LITTELFUSE LNRK005 Fuse, 5A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDW LNRK005LNRK005€14.07
LITTELFUSE LNRK006 Fuse, 6A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDX LNRK006LNRK006€15.66
LITTELFUSE LNRK008 Fuse, 8A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3FDY LNRK008LNRK008€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE LNRK030 Fuse, 30A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body
€14.77 /unit