Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE LFH600603CID Fuse Block, 3 Pole, 31-60A, 600V AC/DC | CY3EZX

LITTELFUSE LFH600603CID Fuse Block, 3 Pole, 31-60A, 600V AC/DC

Item: CY3EZX Model: LFH600603CIDCross Ref: 486M94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Body MaterialThermoplastic
Connector TypeBox Lug
For Fuse Size5 1/2" L x 1 1/16" dia.
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Height2.35"
Length7.25"
Mounting StyleBolt-Down, DIN Rail
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, ROHS, UL LISTED
Visual IndicationIndicating
Voltage Rating600V AC/DC
Width4.85"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)5.97
Ship length (cm)18.42
Ship width (cm)12.32
Country of OriginCN

Product Variants

ProductModelMPNPrice
LITTELFUSE LFH250301P Fuse Block, 1 Pole, 0-30A, 250V AC/DC | CY3EZQ LFH250301PLFH250301P€11.29
LITTELFUSE LFH250302C Fuse Block, 2 Pole, 0-30A, 250V AC/DC | CY3EZR LFH250302CLFH250302C€24.29
LITTELFUSE LFH250303P Fuse Block, 3 Pole, 0-30A, 250V AC/DC | CY3EZT LFH250303PLFH250303P€25.93
LITTELFUSE LFH250603CID Fuse Block, 3 Pole, 31-60A, 250V AC/DC | CY3EZV LFH250603CIDLFH250603CID€40.96
LITTELFUSE LFH600303PID Fuse Block, 3 Pole, 0-30A, 600V AC/DC | CY3EZW LFH600303PIDLFH600303PID€46.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE LFH600603CID Fuse Block, 3 Pole, 31-60A, 600V AC/DC
€54.59 /unit