Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE L75QS500.X High Speed Semiconductor Fuse, 500A, Bolted Style Body | CY3EZL

LITTELFUSE L75QS500.X High Speed Semiconductor Fuse, 500A, Bolted Style Body

Item: CY3EZL Model: L75QS500.XCross Ref: 783C75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€389.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage RatingNot Rated
Body MaterialMelamine
Body StyleBolted Style
Depth2"
Diameter2"
Interrupt Rating50 kA at 750V DC
Length7 3/32"
SpeedVery Fast Acting
StandardsCURUS, UL RECOGNIZED
Visual IndicationNonindicating
Width2"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.08
Ship length (cm)18.02
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE L75QS035.V High Speed Semiconductor Fuse, 35A, Bolted Style Body | CY3EYR L75QS035.VL75QS035.V€73.15
LITTELFUSE L75QS040.V High Speed Semiconductor Fuse, 40A, Bolted Style Body | CY3EYT L75QS040.VL75QS040.V€73.15
LITTELFUSE L75QS050.V High Speed Semiconductor Fuse, 50A, Bolted Style Body | CY3EYU L75QS050.VL75QS050.V€73.15
LITTELFUSE L75QS060.V High Speed Semiconductor Fuse, 60A, Bolted Style Body | CY3EYV L75QS060.VL75QS060.V€73.15
LITTELFUSE L75QS070.V High Speed Semiconductor Fuse, 70A, Bolted Style Body | CY3EYW L75QS070.VL75QS070.V€93.58
LITTELFUSE L75QS080.V High Speed Semiconductor Fuse, 80A, Bolted Style Body | CY3EYX L75QS080.VL75QS080.V€93.58
LITTELFUSE L75QS090.V High Speed Semiconductor Fuse, 90A, Bolted Style Body | CY3EYY L75QS090.VL75QS090.V€93.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE L75QS500.X High Speed Semiconductor Fuse, 500A, Bolted Style Body
€389.48 /unit