Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE L70QS400.X High Speed Semiconductor Fuse, 400A, 700V AC, Bolted Style Body | CY3EYK

LITTELFUSE L70QS400.X High Speed Semiconductor Fuse, 400A, 700V AC, Bolted Style Body

Item: CY3EYK Model: L70QS400.XCross Ref: 783C51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€239.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)5.08
Ship length (cm)12.94
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE L70QS035.V High Speed Semiconductor Fuse, 35A, 700V AC, Bolted Style Body | CY3EXT L70QS035.VL70QS035.V€71.72
LITTELFUSE L70QS040.V High Speed Semiconductor Fuse, 40A, 700V AC, Bolted Style Body | CY3EXU L70QS040.VL70QS040.V€71.72
LITTELFUSE L70QS050.V High Speed Semiconductor Fuse, 50A, 700V AC, Bolted Style Body | CY3EXV L70QS050.VL70QS050.V€71.72
LITTELFUSE L70QS060.V High Speed Semiconductor Fuse, 60A, 700V AC, Bolted Style Body | CY3EXW L70QS060.VL70QS060.V€71.72
LITTELFUSE L70QS070.V High Speed Semiconductor Fuse, 70A, 700V AC, Bolted Style Body | CY3EXX L70QS070.VL70QS070.V€91.63
LITTELFUSE L70QS080.V High Speed Semiconductor Fuse, 80A, 700V AC, Bolted Style Body | CY3EXY L70QS080.VL70QS080.V€91.63
LITTELFUSE L70QS090.V High Speed Semiconductor Fuse, 90A, 700V AC, Bolted Style Body | CY3EXZ L70QS090.VL70QS090.V€91.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE L70QS400.X High Speed Semiconductor Fuse, 400A, 700V AC, Bolted Style Body
€239.70 /unit