Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE KLKR007 Fuse, Class CC, Fast Acting, 7A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETN

LITTELFUSE KLKR007 Fuse, Class CC, Fast Acting, 7A, 300V DC, Cylindrical Body, Non-Indicating

Item: CY3ETN Model: KLKR007Cross Ref: 486M71
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleCylindrical
ClassCC
Dc Voltage Rating300V DC
Diameter13/32"
Equivalent Brand And SeriesBussmann KTK-R, Littelfuse KLKR, MERSEN ATMR Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
Length1 1/2"
SpeedFast Acting
StandardsCE, CSA CERTIFIED, ROHS, UL 248-4, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE KLKR.100 Fuse, Class CC, Fast Acting, 1/10A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETB KLKR.100KLKR.100€16.67
LITTELFUSE KLKR.250 Fuse, Class CC, Fast Acting, 1/4A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETC KLKR.250KLKR.250€16.67
LITTELFUSE KLKR.300 Fuse, Class CC, Fast Acting, 3/10A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETD KLKR.300KLKR.300€16.67
LITTELFUSE KLKR.500 Fuse, Class CC, Fast Acting, 1/2A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETE KLKR.500KLKR.500€15.61
LITTELFUSE KLKR.750 Fuse, Class CC, Fast Acting, 3/4A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETF KLKR.750KLKR.750€16.67
LITTELFUSE KLKR001 Fuse, Class CC, Fast Acting, 1-A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETG KLKR001KLKR001€15.61
LITTELFUSE KLKR002 Fuse, Class CC, Fast Acting, 2A, 300V DC, Cylindrical Body, Non-Indicating | CY3ETH KLKR002KLKR002€15.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE KLKR007 Fuse, Class CC, Fast Acting, 7A, 300V DC, Cylindrical Body, Non-Indicating
€15.28 /unit