LITTELFUSE KLDR1.25 Fuse, Class CC, 1-1/4A, 300V DC, Cylindrical Body, Non-Indicating | CY3EQR

LITTELFUSE KLDR1.25 Fuse, Class CC, 1-1/4A, 300V DC, Cylindrical Body, Non-Indicating

Item: CY3EQR Model: KLDR1.25Cross Ref: 486M46
In Stock

Get it by Friday, Jun 13

€17.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating600V AC
Amps1 1/4A
Body MaterialMelamine
Body StyleCylindrical
ClassCC
Compatible Fuse Block SeriesL600C
Dc Voltage Rating300V DC
Diameter13/32"
ElementDual
Equivalent Brand And SeriesBussmann FNQ-R, Littelfuse KLDR, MERSEN ATQR Series
Equivalent SeriesATQR, FNQ-R, KLDR
Fits Fuse Block StyleRejection
Fuse Size (lg X Dia)1 1/2" x 13/32"
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
Length1 1/2"
SeriesKLDR Series
SpeedTime Delay
StandardsCE, CSA CERTIFIED, ROHS, UL 248-4, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)1.43
Ship width (cm)1.43
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE KLDR.250 Fuse, Class CC, 1/4A, 300V DC, Cylindrical Body, Non-Indicating | CY3EPJ KLDR.250KLDR.250€17.24
LITTELFUSE KLDR.300 Fuse, Class CC, 3/10A, 300V DC, Cylindrical Body, Non-Indicating | CY3EPK KLDR.300KLDR.300€19.15
LITTELFUSE KLDR.400 Fuse, Class CC, 4/10A, 300V DC, Cylindrical Body, Non-Indicating | CY3EPL KLDR.400KLDR.400€19.15
LITTELFUSE KLDR.500 Fuse, Class CC, 1/2A, 300V DC, Cylindrical Body, Non-Indicating | CY3EPM KLDR.500KLDR.500€18.02
LITTELFUSE KLDR.600 Fuse, Class CC, 6/10A, 300V DC, Cylindrical Body, Non-Indicating | CY3EPN KLDR.600KLDR.600€18.02
LITTELFUSE KLDR.750 Fuse, Class CC, 3/4A, 300V DC, Cylindrical Body, Non-Indicating | CY3EPP KLDR.750KLDR.750€18.02
LITTELFUSE KLDR.800 Fuse, Class CC, 8/10A, 300V DC, Cylindrical Body, Non-Indicating | CY3EPQ KLDR.800KLDR.800€18.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE KLDR1.25 Fuse, Class CC, 1-1/4A, 300V DC, Cylindrical Body, Non-Indicating
€17.94 /unit