Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE JTD400 Fuse, 400A, 600V AC/ 500V DC, 3-3/8 Inch Length x 7-1/8 Inch Dia., Blade Body | CY3EPE

LITTELFUSE JTD400 Fuse, 400A, 600V AC/ 500V DC, 3-3/8 Inch Length x 7-1/8 Inch Dia., Blade Body

Item: CY3EPE Model: JTD400Cross Ref: 486J98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating600V AC
Amps400A
Body MaterialMelamine
Body StyleBlade
ClassJ
Compatible Fuse Block SeriesLFJ
Dc Voltage Rating500V DC
Diameter7 1/8"
ElementDual
Equivalent Brand And SeriesBussmann LPJ, Littelfuse JTD, Mersen AJT Series
Equivalent SeriesAJT, JTD, LPJ
Fits Fuse Block StyleNonrejection
Fuse Size3 3/8" L x 7 1/8" dia.
Interrupt Rating200 kA at 600V AC, 20 kA at 500V DC
Length3 3/8"
SeriesJTD Series
SpeedTime Delay
StandardsCE, CSA CERTIFIED, UL 248-8 CLASS J, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)8.57
Ship length (cm)18.1
Ship width (cm)18.1
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE JTD001 Fuse, 1A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EMQ JTD001JTD001€20.79
LITTELFUSE JTD002 Fuse, 2A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EMR JTD002JTD002€22.99
LITTELFUSE JTD003 Fuse, 3A, 600V AC/ 300V DC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EMT JTD003JTD003€24.93
LITTELFUSE JTD004 Fuse, 4A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EMU JTD004JTD004€23.42
LITTELFUSE JTD005 Fuse, 5A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EMV JTD005JTD005€22.60
LITTELFUSE JTD006 Fuse, 6A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EMW JTD006JTD006€25.55
LITTELFUSE JTD007 Fuse, 7A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EMX JTD007JTD007€22.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE JTD400 Fuse, 400A, 600V AC/ 500V DC, 3-3/8 Inch Length x 7-1/8 Inch Dia., Blade Body
€289.98 /unit