Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE JLS090 Fuse, 90A, 600V AC, 4-5/8 Inch Length x 1-1/8 Inch Dia., Blade Body | CY3EMC

LITTELFUSE JLS090 Fuse, 90A, 600V AC, 4-5/8 Inch Length x 1-1/8 Inch Dia., Blade Body

Item: CY3EMC Model: JLS090Cross Ref: 486J50
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleBlade
ClassJ
Dc Voltage RatingNot Rated
Diameter1 1/8"
Equivalent Brand And SeriesBussmann JKS, Littelfuse JLS, MERSEN A4J Series
Fits Fuse Block StyleNonrejection
Interrupt Rating200 kA at 600V AC
Length4 5/8"
SpeedFast Acting
StandardsCE, CSA CERTIFIED, QPL-W-F-1814, UL 248-8 CLASS J, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.1102
Ship height (cm)11.75
Ship length (cm)2.86
Ship width (cm)2.86
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE JLS003 Fuse, 3A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3ELM JLS003JLS003€31.39
LITTELFUSE JLS006 Fuse, 6A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3ELN JLS006JLS006€31.39
LITTELFUSE JLS010 Fuse, 10A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3ELP JLS010JLS010€29.97
LITTELFUSE JLS015 Fuse, 15A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3ELQ JLS015JLS015€27.99
LITTELFUSE JLS020 Fuse, 20A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3ELR JLS020JLS020€27.99
LITTELFUSE JLS025 Fuse, 25A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3ELT JLS025JLS025€31.39
LITTELFUSE JLS030 Fuse, 30A, 600V AC, 2-1/4 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3ELU JLS030JLS030€27.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE JLS090 Fuse, 90A, 600V AC, 4-5/8 Inch Length x 1-1/8 Inch Dia., Blade Body
€87.63 /unit