Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE FLNR100 Fuse, 100A, 250V AC, 5-7/8 Inch Length x 1-1/16 Inch Dia., Blade Body | CY3EEQ

LITTELFUSE FLNR100 Fuse, 100A, 250V AC, 5-7/8 Inch Length x 1-1/16 Inch Dia., Blade Body

Item: CY3EEQ Model: FLNR100Cross Ref: 486L02
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating250V AC
Amps100A
Body MaterialFiberglass
Body StyleBlade
ClassClass RK5
Compatible Fuse Block SeriesLFR
Dc Voltage Rating125V DC
Diameter1 1/16"
ElementDual
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Equivalent SeriesECNR, FLNR, FRN-R, TR-R
Fits Fuse Block StyleRejection
Fuse Size5 7/8" L x 1 1/16" dia.
Interrupt Rating200 kA at 250V AC, 20 kA at 125V DC
Length5 7/8"
SeriesFLNR Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION, QPL-W-F-1814, UL 248-12 CLASS RK5
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)14.92
Ship length (cm)2.7
Ship width (cm)2.7
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLNR.500 Fuse, 1/2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDG FLNR.500FLNR.500€15.28
LITTELFUSE FLNR.600 Fuse, 6/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDH FLNR.600FLNR.600€13.99
LITTELFUSE FLNR.800 Fuse, 8/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDJ FLNR.800FLNR.800€15.67
LITTELFUSE FLNR001 Fuse, 1A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDK FLNR001FLNR001€12.58
LITTELFUSE FLNR002 Fuse, 2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDL FLNR002FLNR002€10.53
LITTELFUSE FLNR003 Fuse, 3A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDM FLNR003FLNR003€10.53
LITTELFUSE FLNR004 Fuse, 4A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDN FLNR004FLNR004€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLNR100 Fuse, 100A, 250V AC, 5-7/8 Inch Length x 1-1/16 Inch Dia., Blade Body
€32.34 /unit