Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE FLNR035 Fuse, 35A, 250V AC, 3 Inch Length x 13/16 Inch Dia., Cylindrical Body | CY3EEF

LITTELFUSE FLNR035 Fuse, 35A, 250V AC, 3 Inch Length x 13/16 Inch Dia., Cylindrical Body

Item: CY3EEF Model: FLNR035Cross Ref: 486K92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
Dc Voltage Rating125V DC
Diameter13/16"
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 250V AC, 20 kA at 125V DC
Length3"
SpeedTime Delay
StandardsCE, CSA CERTIFICATION, QPL-W-F-1814, UL 248-12 CLASS RK5
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)7.62
Ship length (cm)2.06
Ship width (cm)2.06
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE FLNR.500 Fuse, 1/2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDG FLNR.500FLNR.500€15.28
LITTELFUSE FLNR.600 Fuse, 6/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDH FLNR.600FLNR.600€13.99
LITTELFUSE FLNR.800 Fuse, 8/10A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDJ FLNR.800FLNR.800€15.67
LITTELFUSE FLNR001 Fuse, 1A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDK FLNR001FLNR001€12.58
LITTELFUSE FLNR002 Fuse, 2A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDL FLNR002FLNR002€10.53
LITTELFUSE FLNR003 Fuse, 3A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDM FLNR003FLNR003€10.53
LITTELFUSE FLNR004 Fuse, 4A, 250V AC, 2 Inch Length x 9/16 Inch Dia., Cylindrical Body | CY3EDN FLNR004FLNR004€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE FLNR035 Fuse, 35A, 250V AC, 3 Inch Length x 13/16 Inch Dia., Cylindrical Body
€17.10 /unit