Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LITTELFUSE CCMR.500 Fuse, Class CC, Time Delay, 1/2A, 250V DC, Cylindrical Body, Non-Indicating | CY3DZZ

LITTELFUSE CCMR.500 Fuse, Class CC, Time Delay, 1/2A, 250V DC, Cylindrical Body, Non-Indicating

Item: CY3DZZ Model: CCMR.500Cross Ref: 486K39
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleCylindrical
ClassCC
Dc Voltage Rating250V AC
Diameter13/32"
Equivalent Brand And SeriesBussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 600V AC, 20 kA at 250V DC
Length1 1/2"
SpeedTime Delay
StandardsCE, CSA CERTIFIED, ROHS, UL 248/248-4, UL LISTED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE CCMR.600 Fuse, Class CC, Time Delay, 6/10A, 250V DC, Cylindrical Body, Non-Indicating | CY3EAA CCMR.600CCMR.600€20.86
LITTELFUSE CCMR.800 Fuse, Class CC, Time Delay, 8/10A, 250V DC, Cylindrical Body, Non-Indicating | CY3EAB CCMR.800CCMR.800€18.38
LITTELFUSE CCMR001 Fuse, Class CC, Time Delay, 1-A, 250V DC, Cylindrical Body, Non-Indicating | CY3EAC CCMR001CCMR001€17.03
LITTELFUSE CCMR002 Fuse, Class CC, Time Delay, 2A, 250V DC, Cylindrical Body, Non-Indicating | CY3EAD CCMR002CCMR002€17.03
LITTELFUSE CCMR003 Fuse, Class CC, Time Delay, 3A, 300V DC, Cylindrical Body, Non-Indicating | CY3EAE CCMR003CCMR003€17.03
LITTELFUSE CCMR004 Fuse, Class CC, Time Delay, 4A, 300V DC, Cylindrical Body, Non-Indicating | CY3EAF CCMR004CCMR004€17.03
LITTELFUSE CCMR005 Fuse, Class CC, Time Delay, 5A, 250V DC, Cylindrical Body, Non-Indicating | CY3EAG CCMR005CCMR005€16.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE CCMR.500 Fuse, Class CC, Time Delay, 1/2A, 250V DC, Cylindrical Body, Non-Indicating
€15.61 /unit