Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE BLS010 Fuse, 10A, 250V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZY

LITTELFUSE BLS010 Fuse, 10A, 250V AC, 1-3/8 Inch Length x 13/32 Inch Dia.

Item: CY3DZY Model: BLS010Cross Ref: 486H74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.49
Ship length (cm)1.03
Ship width (cm)1.03
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE BLS001 Fuse, 1A, 600V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZP BLS001BLS001€6.36
LITTELFUSE BLS002 Fuse, 2A, 600V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZQ BLS002BLS002€6.62
LITTELFUSE BLS003 Fuse, 3A, 600V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZR BLS003BLS003€5.39
LITTELFUSE BLS004 Fuse, 4A, 600V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZT BLS004BLS004€6.83
LITTELFUSE BLS005 Fuse, 5A, 600V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZU BLS005BLS005€6.96
LITTELFUSE BLS006 Fuse, 6A, 250V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZV BLS006BLS006€8.04
LITTELFUSE BLS007 Fuse, 7A, 250V AC, 1-3/8 Inch Length x 13/32 Inch Dia. | CY3DZW BLS007BLS007€9.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE BLS010 Fuse, 10A, 250V AC, 1-3/8 Inch Length x 13/32 Inch Dia.
€8.92 /unit