Flat Shipping

Flat Shipping at €24.99 + VAT

LITHONIA LIGHTING ZL1D L24 2500LM FST MVOLT 40K 80CRI WH LED Strip Light, 22 W Max. Fixture Watt, 4000K, 2, 785 lm, 1 Lamp T8 | CR9PVZ

LITHONIA LIGHTING ZL1D L24 2500LM FST MVOLT 40K 80CRI WH LED Strip Light, 22 W Max. Fixture Watt, 4000K, 2, 785 lm, 1 Lamp T8

Item: CR9PVZ Model: ZL1D L24 2500LM FST MVOLT 40K 80CRI WHCross Ref: 405D87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Strip Light
Ballast Start TypeNo Ballast
Bulbs IncludedYes
Color Rendering Index80
Color Temp.4000 K
DimmableYes
Dimmable / Non-dimmableDimmable
Dimming Voltage0-10V
Emergency Back Up BatteryNo
Emergency Battery BackupNo
Fixture Ballast TypeNo Ballast Required
Fixture Housing ColorWhite
Fixture Housing MaterialSteel
Fixture TypeStrip Light
For Bulb TypeIntegrated LED
For Max. Bulb Wattage22 W
For Use WithAircraft Cable, Chain, Stem
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Housing ColorWhite
Housing MaterialSteel
Ip RatingNot Rated
Led Replacement For1 Lamp T8
Length24"
Lens ShapeTube Style
Lens TypeDiffuser
Light ColorWhite
Lighting CertificationDLC 5.0
Lighting TechnologyLED
LinkableNo
Linkable Up ToUnlinkable
Lumens2785 lm
Lumens Per Watt126.6 lm/W
Max. Fixture Wattage22 W
Mfr. SeriesZL1D Series
Mounting StylePendant, Stem, Surface
Nominal Height3"
Nominal Length2 ft.
Nominal Width2 1/4"
Number Of Light Bars1
Overall Length24"
Overall Width2 1/4"
Sensor TypeNo Sensor
Voltage120/277V
Warranty5 yrs.
Width2 1/4"
Bulb IncludedYes
Color Temperature4000 K
Dimming Method0-10V
Light TechnologyLED
SeriesZL1D Series
StandardsCSA Certified to US and Canadian Safety Standards, Damp Locations Between -20°C and 30°C

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMax. Fixture WattageColor Temp.LumensLumens Per WattLed Replacement ForVoltageLighting CertificationSensor TypePrice
LITHONIA LIGHTING ZL1D L24 2500LM FST MVOLT 35K 80CRI WH LED Strip Light, 22 W Max. Fixture Watt, 3500K, 2, 742 lm, 1 Lamp T8 | CR9PVY ZL1D L24 2500LM FST MVOLT 35K 80CRI WH22 W3500 K2742 lm124.6 lm/W1 Lamp T8120/277VDLC 5.0No Sensor€198.92
LITHONIA LIGHTING ZL1D L24 2500LM FST MVOLT 50K 80CRI WH LED Strip Light, 22 W Max. Fixture Watt, 5000K, 2, 887 lm, 1 Lamp T8 | CR9PWA ZL1D L24 2500LM FST MVOLT 50K 80CRI WH22 W5000 K2887 lm131.2 lm/W1 Lamp T8120/277VDLC 5.0No Sensor€198.92
LITHONIA LIGHTING ZL1D L48 3000LM FST MVOLT 40K 80CRI WH LED Strip Light, 30 W Max. Fixture Watt, 4000K, 4, 028 lm | CR9PWB ZL1D L48 3000LM FST MVOLT 40K 80CRI WH30 W4000 K4028 lm134.2 lm/W1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8120/277VDLC 5.0No Sensor€241.30
LITHONIA LIGHTING ZL1D L48 3000LM FST MVOLT 50K 80CRI WH LED Strip Light, 30 W Max. Fixture Watt, 5000K, 4, 176 lm | CR9PWC ZL1D L48 3000LM FST MVOLT 50K 80CRI WH30 W5000 K4176 lm139.2 lm/W1 Lamp HID, 1 Lamp T5 HO, 1 Lamp T8120/277VDLC 5.0No Sensor€232.41
LITHONIA LIGHTING CSS L48 4000LM MVOLT 35K 80CRI LED Strip Light, 35.3 W Max. Fixture Watt, 3500K, 4000 lm, 2 Lamp T5 HO/2 Lamp T8 | CR9PWD CSS L48 4000LM MVOLT 35K 80CRI35.3 W3500 K4000 lm121.8 lm/W2 Lamp T5 HO, 2 Lamp T8120/277VDLC QualifiedNo Sensor Included€164.58
LITHONIA LIGHTING CSS L48 4000LM MVOLT 40K 80CRI LED Strip Light, 35.3 W Max. Fixture Watt, 4000K, 4000 lm, 2 Lamp T5 HO/2 Lamp T8 | CR9PWE CSS L48 4000LM MVOLT 40K 80CRI35.3 W4000 K4000 lm121.8 lm/W2 Lamp T5 HO, 2 Lamp T8120/277VDLC QualifiedAmbient Light Sensor€145.77
LITHONIA LIGHTING CSS L48 4000LM MVOLT 50K 80CRI LED Strip Light, 35.3 W Max. Fixture Watt, 5000K, 4000 lm, 2 Lamp T5 HO/2 Lamp T8 | CR9PWF CSS L48 4000LM MVOLT 50K 80CRI35.3 W5000 K4000 lm121.8 lm/W2 Lamp T5 HO, 2 Lamp T8120/277VDLC QualifiedNo Sensor Included€155.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING ZL1D L24 2500LM FST MVOLT 40K 80CRI WH LED Strip Light, 22 W Max. Fixture Watt, 4000K, 2, 785 lm, 1 Lamp T8
€188.22 /unit