LITHONIA LIGHTING JHBL12000LMGLND277GZ1050K70CRIMSE10NWLDW LED High Bay, Di mmable, Integrated LED, 277V, 12, 574 lm | CR9PVG

LITHONIA LIGHTING JHBL12000LMGLND277GZ1050K70CRIMSE10NWLDW LED High Bay, Dimmable, Integrated, 277V, 574 lm

Item: CR9PVG Model: JHBL12000LMGLND277GZ1050K70CRIMSE10NWLDWCross Ref: 45UY92
In Stock

Get it by Thursday, Jun 12

€1,104.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED High Bay
Ambient Temp. Range-40°F to +149°F
Ballast TypeNot Applicable
Bay Light TypeHigh Bay
Bulbs IncludedIntegrated
Color Rendering Index70
Color Temp.5000 K
Cord LengthNot Applicable
Cri70
DimmableYes
Emergency Battery BackupNo
Fixture Height16 5/8"
Fixture Housing ColorWhite
Fixture Length22 23/64"
Fixture Lens MaterialGlass
Fixture Nominal Size2 ft. x 2 ft.
Fixture Width9 1/2"
For Bulb Base TypeIntegrated LED
For Bulb ShapeIntegrated Led
For Bulb TypeIntegrated LED
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height16 5/8"
Housing ColorWhite
Housing MaterialAluminum
Includes3/4" NPS Threaded Hub
Lamp TypeIntegrated LED
Lamp Watts83 W
Led Replacement For250W MH/HPS
Length22 3/8"
Lens MaterialGlass
Light DistributionNarrow
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens12574 lm
Lumens Per Watt151 lm/W
Max. Ambient Temp.149°F
Max. Fixture Wattage83 W
Mfr. SeriesJHBL
Min. Ambient Temp.-40°F
Mounting TypeHook, Pendant
Number Of Light Bars4
Occupancy SensorNo
Rated Life100000 hrs.
Reflector TypeEnclosed
Suggested Fixture Mounting Height0 ft. to 60 ft.
Suggested Fixture Mounting Height Range0 ft. to 20 ft.
Voltage277V
Width22 3/8"

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)42.23
Ship length (cm)56.83
Ship width (cm)56.83
Country of OriginMX

Product Variants

ProductModelMax. Fixture WattageColor Temp.LumensLumens Per WattLed Replacement ForColor Rendering IndexVoltageRated LifePrice
LITHONIA LIGHTING JEBL 12L 40K 80CRI WH LED High Bay, Di mmable, Integrated LED, 120 to 277V, 13, 356 lm | CR9PUW JEBL 12L 40K 80CRI WH91 W4000 K13356 lm143.9 lm/W4-Lamp T5HO6-Lamp T880120-277V AC54000 hrs.€261.03
LITHONIA LIGHTING JEBL 18L 40K 80CRI WH LED High Bay, Di mmable, Integrated LED, 120 to 277V, 19, 783 lm | CR9PUY JEBL 18L 40K 80CRI WH137 W4000 K19783 lm144.4 lm/W400W MH/HPS6-Lamp T5HO8-Lamp T880120-277V AC54000 hrs.€364.83
LITHONIA LIGHTING JEBL 30L 40K 80CRI WH LED High Bay, Di mmable, Integrated LED, 120 to 277V, 31, 588 lm | CR9PVB JEBL 30L 40K 80CRI WH218 W4000 K31588 lm143.9 lm/W10-Lamp T5HO575W MH/HPS80120-277V AC54000 hrs.€562.87
LITHONIA LIGHTING JEBL 30L 50K 80CRI WH LED High Bay, Di mmable, Integrated LED, 120 to 277V, 31, 815 lm | CR9PVC JEBL 30L 50K 80CRI WH218 W5000 K31815 lm143.9 lm/W10-Lamp T5HO575W MH/HPS80120-277V AC54000 hrs.€563.21
LITHONIA LIGHTING JEBL 24L 40K 80CRI WH LED High Bay, Di mmable, Integrated LED, 120 to 277V, 26, 699 lm | CR9PVD JEBL 24L 40K 80CRI WH182 W4000 K26699 lm145.9 lm/W400W MH/HPS6-Lamp T5HO8-Lamp T880120-277V AC54000 hrs.€473.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING JHBL12000LMGLND277GZ1050K70CRIMSE10NWLDW LED High Bay, Dimmable, Integrated, 277V, 574 lm
€1,104.81 /unit