Flat Shipping

Flat Shipping at €24.99 + VAT

LITHONIA LIGHTING ESX1 LED P4 40K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 21000 lm, 200 W Fixture Watt, Type V | CR9PPJ

LITHONIA LIGHTING ESX1 LED P4 40K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 21000 lm, 200 W Fixture Watt, Type V

Item: CR9PPJ Model: ESX1 LED P4 40K R3 MVOLT UPA BLS DDBXDM2Cross Ref: 802ND8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€450.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture
Color Temp.4000 K
Fixture Housing MaterialDie Cast Aluminum
Fixture Length20"
Fixture Mounting LocationWall
Fixture Sensor TypeNo Sensor Included
Fixture Wattage200 W
Height3"
Housing ColorDark Bronze
Lamp Watts146 W
Led Replacement For150 To 400W HID
Lens TypeAcrylic
Light Distribution ShapeType V
Lighting TechnologyLED
Lumens21000 lm
Lumens Per Watt138 lm/W
Mounting TypeArm Mount, Surface
Rated Life60000 hrs.
Voltage120-277V AC
Warranty5 yrs. Limited
Width12"
Color Temperature4000 K
Description/special FeaturesWet Location
Fixture Housing ColorDark Bronze
Fixture Rated Life60000 hrs.
Fixture Width12"
Light TechnologyLED
Mount TypeArm Mount, Surface
StandardsCULUS LISTED, DLC PREMIUM

Shipping Info:

Ship weight (kg) 5.9355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelHeightFixture WattageLumensLumens Per WattLight Distribution ShapeMounting TypeFixture LengthRated LifePrice
ACUITY LITHONIA RSX2 LED P3 40K R4 MVOLT SPA DDBXD Parking Lot Light Fixture, 22,022 lm, 147 W Fixture Watt, Type IV Wide, 400 to 1000W MH | CN2RQF DSX0 LED 40C 1000 50K T3M MVOLT SPADDBXD / 22EM02 RSX2 LED P3 40K R4 MVOLT SPA DDBXD3"147 W22022 lm150 lm/WType IV WidePole29 1/4"100000 hrs.€919.93
ACUITY LITHONIA RSX2 LED P6 40K R5 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, 31,075 lm, 244 W Fixture Watt, Type V Wide, 400 to 1000W MH | CN2RQG DSX1 LED 60C 530 50K T5M MVOLT RPA DDBXD / 22EL84 RSX2 LED P6 40K R5 MVOLT RPA FAO DDBXD3"244 W31075 lm127 lm/WType V WidePole30 1/4"100000 hrs.€1,184.99
ACUITY LITHONIA RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, 30,267 lm, 244 W Fixture Watt, Type III Wide, 400 to 1000W MH | CN2RQH DSX2 LED 80C 1000 50K T5MMVOLTRPADDBXD / 22EL95 RSX2 LED P6 40K R3 MVOLT RPA FAO DDBXD3"244 W30267 lm124 lm/WType III WidePole30 1/4"100000 hrs.€1,179.94
LITHONIA LIGHTING ESX1 LED P4 50K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 21000 lm, 200 W Fixture Watt | CR9PPK ESX1 LED P4 50K R3 MVOLT UPA BLS DDBXDM23"200 W21000 lm140 lm/WType VArm Mount, Surface20"60000 hrs.€475.72
LITHONIA LIGHTING ESX1 LED P2 40K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 8000 lm, 200 W Fixture Watt, Type III | CR9PPL ESX1 LED P2 40K R3 MVOLT UPA BLS DDBXDM23"200 W8000 lm142 lm/WType IIIArm Mount, Surface20"60000 hrs.€411.38
LITHONIA LIGHTING RSX1 LED P3 40K R5 MVOLT SPA DDBXD Parking Lot Light Fixture, Pole, 14, 397 lm, 109 W Fixture Watt, Type V Wide | CR9QAN RSX1 LED P3 40K R5 MVOLT SPA DDBXD3"109 W14397 lm132 lm/WType V WidePole21 3/4"100000 hrs.€671.97
LITHONIA LIGHTING RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD Parking Lot Light Fixture, Pole, 16, 360 lm, 133 W Fixture Watt, Type III Wide | CR9QAP RSX1 LED P4 40K R3 MVOLT RPA FAO DDBXD3"133 W16360 lm123 lm/WType III WidePole22 3/4"100000 hrs.€855.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING ESX1 LED P4 40K R3 MVOLT UPA BLS DDBXDM2 Parking Lot Light, Arm Mount/Surface, 21000 lm, 200 W Fixture Watt, Type V
€450.55 /unit