Flat Shipping

Flat Shipping at €24.99 + VAT

LITHONIA LIGHTING CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH LED Linear Strip Light, 38.2 W Max. Fixture Watt, 5000K, 5, 667 lm, 2 Lamp T8 | CR9QEK

LITHONIA LIGHTING CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH LED Linear Strip Light, 38.2 W Max. Fixture Watt, 5000K, 5, 667 lm, 2 Lamp T8

Item: CR9QEK Model: CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWHCross Ref: 454X25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€385.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Light
Ballast Start TypeNo Ballast
Bulbs IncludedYes
Color Rendering Index80
Color Temp.5000 K
DimmableYes
Dimming Voltage0-10V
Emergency Battery BackupNo
Fixture Ballast TypeNo Ballast Required
Fixture Height2 3/4"
Fixture Housing ColorWhite
Fixture Housing MaterialSteel
Fixture Length96"
Fixture TypeStrip Light
Fixture Width3 1/2"
For Bulb TypeIntegrated LED
For Max. Bulb Wattage38 W
For Use With0 To 10V Dimming System
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Housing ColorWhite
Housing MaterialSteel
Ip RatingNot Rated
Led Replacement For2 Lamp T8
Length96"
Lens ShapeFlat
Lens TypeDiffuser
Light ColorDaylight
Lighting CertificationDLC 5.0
Lighting TechnologyLED
LinkableNo
Linkable Up ToUnlinkable
Lumens5667 lm
Lumens Per Watt148 lm/W
Max. Fixture Wattage38.2 W
Mfr. SeriesCLX Series
Mounting StylePendant, Surface
Nominal Height2 3/4"
Nominal Length8 ft.
Nominal Width3 1/2"
Number Of Light Bars1
Overall Length96"
Overall Width3 1/2"
Promotion RestrictionNot Eligible For Promotion
Sensor TypeNo Sensor
Voltage120/277V
Warranty5 yrs. Limited
Width3 1/2"
Bulb IncludedYes
Color Temperature5000 K
Dimming Method0-10V
Light TechnologyLED
SeriesCLX Series
StandardsCSA Certified to US and Canadian Safety Standards, Damp Locations Between -20°C and 40°C

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMax. Fixture WattageColor Temp.LumensLumens Per WattLed Replacement ForVoltageLighting CertificationSensor TypePrice
LITHONIA LIGHTING TZL1N L96 14000LM L/LENS MVOLT T40K80CRI LED Strip Light, 104 W Max. Fixture Watt, 4000K, 14, 001 lm | CR9PVW TZL1N L96 14000LM L/LENS MVOLT T40K80CRI104 W4000 K14001 lm134 lm/W1 Lamp HID, 3 Lamp T5 HO, 4 Lamp T8120/277VDLC 5.0No Sensor€726.60
LITHONIA LIGHTING TZL1D L96 14000LM FST MVOLT 40K 80CRI WH LED Strip Light, 121 W Max. Fixture Watt, 4000K, 15, 986 lm | CR9PVX TZL1D L96 14000LM FST MVOLT 40K 80CRI WH121 W4000 K15986 lm132.1 lm/W1 Lamp HID, 3 Lamp T5 HO, 4 Lamp T8120/277VDLC 5.0No Sensor€885.91
LITHONIA LIGHTING TZL1D L96 6000LM FST MVOLT 40K 80CRI WH LED Strip Light, 60 W Max. Fixture Watt, 4000K, 8, 386 lm | CR9PWQ TZL1D L96 6000LM FST MVOLT 40K 80CRI WH60 W4000 K8386 lm139.7 lm/W1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8120/277VDLC 5.0No Sensor€708.39
LITHONIA LIGHTING CSS L96 8000LM MVOLT 40K 80CRI LED Strip Light, 72 W Max. Fixture Watt, 4000K, 8000 lm, 4 Lamp T5 HO/4 Lamp T8 | CR9PWR CSS L96 8000LM MVOLT 40K 80CRI72 W4000 K8000 lm119.3 lm/W4 Lamp T5 HO, 4 Lamp T8120/277VDLC QualifiedAmbient Light Sensor€253.66
LITHONIA LIGHTING CSS L96 8000LM MVOLT 50K 80CRI LED Strip Light, 72 W Max. Fixture Watt, 5000K, 8000 lm, 4 Lamp T5 HO/4 Lamp T8 | CR9PWT CSS L96 8000LM MVOLT 50K 80CRI72 W5000 K8000 lm119.3 lm/W4 Lamp T5 HO, 4 Lamp T8120/277VDLC QualifiedAmbient Light Sensor€292.52
LITHONIA LIGHTING TZL1D L96 10000LM FST MVOLT 40K 80CRI WH LED Strip Light, 81 W Max. Fixture Watt, 4000K, 11, 442 lm | CR9PWU TZL1D L96 10000LM FST MVOLT 40K 80CRI WH81 W4000 K11442 lm141.2 lm/W1 Lamp HID, 2 Lamp T5 HO, 4 Lamp T8120/277VDLC 5.0No Sensor€886.83
LITHONIA LIGHTING CSS L96 8000LM MVOLT 35K 80CRI LED Strip Light, 72 W Max. Fixture Watt, 3500K, 8000 lm, 4 Lamp T5 HO/4 Lamp T8 | CR9PWV CSS L96 8000LM MVOLT 35K 80CRI72 W3500 K8000 lm119.3 lm/W4 Lamp T5 HO, 4 Lamp T8120/277VDLC QualifiedAmbient Light Sensor€292.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH LED Linear Strip Light, 38.2 W Max. Fixture Watt, 5000K, 5, 667 lm, 2 Lamp T8
€385.44 /unit