Flat Shipping

Flat Shipping at €24.99 + VAT

LISTA XSWB23-72PT/BB-SRS Industrial Workbench 72w x 30d x 35-1/4in H | AC2TCD 2MNT1

LISTA XSWB23-72PT/BB-SRS Industrial Workbench 72w x 30d x 35-1/4in H

Item: AC2TCD Model: XSWB23-72PT/BB-SRSCross Ref: 2MNT1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,537.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledAssembled
ColorBlue
Depth30"
Edge TypeSquare
FinishPowder Coat
Frame ColorBlue
Height35 1/4"
Leg TypeStraight And Pedestal
Load Capacity165 lbs.
MaterialSteel
Top Thickness1.562"
Width72"
Work Surface MaterialPlastic Laminate
Workbench AssemblyAssembled
AssemblyFully Assembled
Back Stop Height3"
Edge ShapeSquare
Foot TypeGlide
Frame Gauge16 ga.
Frame MaterialSteel
Frame Material FinishPowder Coated
Included ComponentsBack Stop, Side Stops
Lock TypeKeyed
Overall Depth30"
Overall Height35 1/4"
Overall Width72"
PortabilityStationary
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)21.84
Ship length (cm)9.65
Ship width (cm)9.65
HS code9403200030
Country of OriginUS

Product Variants

ProductModelHeightFinishLeg TypeTop ThicknessWork Surface MaterialFrame ColorWorkbench AssemblyEdge TypePrice
LISTA XSWB10-60BT/BB Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBF 2MNN7 XSWB10-60BT/BB35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,130.98
RFQ
LISTA XSWB12-72BT/BB Industrial Workbench 72w x 30d x 35-1/4in H | AC2TBG 2MNN8 XSWB12-72BT/BB35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,284.02
LISTA XSWB10-60BT/BB-SRS Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBH 2MNN9 XSWB10-60BT/BB-SRS35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,411.54
RFQ
LISTA XSWB12-72BT/BB-SRS Industrial Workbench 72w x 30d x 35-1/4in H | AC2TBJ 2MNP1 XSWB12-72BT/BB-SRS35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,576.78
RFQ
LISTA XSWB20-60BT/BB Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBK 2MNP2 XSWB20-60BT/BB35 1/4"Powder CoatStraight And Pedestal1 3/4"Butcher Block MapleBlueAssembledSquare€2,819.03
RFQ
LISTA XSWB22-72BT/BB Industrial Workbench 72w x 30d x 35-1/4in H | AC2TBL 2MNP3 XSWB22-72BT/BB35 1/4"Powder CoatStraight And Pedestal1 3/4"Butcher Block MapleBlueAssembledSquare€2,904.59
RFQ
LISTA XSWB20-60BT/BB-SRS Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBM 2MNP4 XSWB20-60BT/BB-SRS35 1/4"Powder CoatStraight And Pedestal1 3/4"Butcher Block MapleBlueUnassembledSquare€3,140.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA XSWB23-72PT/BB-SRS Industrial Workbench 72w x 30d x 35-1/4in H
€3,537.34 /unit