LISTA XSWB142-72BTBB Technical Workbench 2 Pedestal W 72 Blue | AC7WHT 38X834

LISTA XSWB142-72BTBB Technical Workbench 2 Pedestal W 72 Blue

Item: AC7WHT Model: XSWB142-72BTBBCross Ref: 38X834
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,217.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Pedestal Bench
Assembled/unassembledAssembled
ColorBlue
Depth30"
Edge TypeSquare
FinishPowder Coat
Frame ColorBlue
Height35 1/4"
Leg TypePanel
Load Capacity1000 lbs.
MaterialSteel
Top Thickness1 3/4"
Width72"
Work Surface MaterialButcher Block Top
Workbench AssemblyAssembled
AssemblyFully Assembled
Back Stop Height3"
Brake TypeNone
Display Qty1
Edge ShapeSquare
Foot TypeGlide
Frame Gauge16 ga.
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsBack Stop, Side Stops
Includes(2) XSMP0750-0505 Cabinet Pedestal with No Base
Lock TypeKeyed
MobilityStationary
Number Of Cabinets2
Number Of Drawers10
Number Of Legs2
Number Of Outlets0
Number Of Shelves0
Overall Depth30"
Overall Fixed Height35 1/4"
Overall Load Capacity1000 lbs.
Overall Width72"
Top MaterialButcher Block

Shipping Info:

Ship weight (kg) 169.65
Ship height (cm)96.52
Ship length (cm)198.12
Ship width (cm)91.44
HS code9403200030
Country of OriginUS

Product Variants

ProductModelTop ThicknessEdge TypeDepthHeightFinishLeg TypeFrame ColorWorkbench AssemblyPrice
LISTA XSTB91-60PTBB Technical Workbench 2 Pedestal W 60 Blue | AC7WHA 38X722 XSTB91-60PTBB1 1/4"Round30"35 1/4"Powder CoatPanelBlueAssembled€4,055.84
RFQ
LISTA XSTB93-72PTBB Technical Workbench 2 Pedestal W 72 Blue | AC7WHB 38X728 XSTB93-72PTBB1 1/4"Round30"35 1/4"Powder CoatPanelBlueAssembled€4,215.21
RFQ
LISTA XSTB113-72PTBB Technical Workbench 2 Pedestal W 72 Blue | AC7WHC 38X746 XSTB113-72PTBB1 1/4"Round30"35 1/4"Powder CoatPanelBlueAssembled€4,434.88
RFQ
LISTA XSTB121-60PTBB Technical Workbench 2 Pedestal W 60 Blue | AC7WHD 38X758 XSTB121-60PTBB1 1/4"Round30"35 1/4"Powder CoatPanelBlueAssembled€4,147.81
RFQ
LISTA XSTB123-72PTBB Technical Workbench 2 Pedestal W 72 Blue | AC7WHE 38X764 XSTB123-72PTBB1 1/4"Round30"35 1/4"Powder CoatPanelBlueAssembled€4,235.32
RFQ
LISTA XSWB102-72BTBB Technical Workbench 2 Pedestal W 72 Blue | AC7WHN 38X810 XSWB102-72BTBB1 3/4"Square30"35 1/4"Powder CoatPanelBlueAssembled€5,324.56
RFQ
LISTA XSWB112-72BTBB Technical Workbench 2 Pedestal W 72 Blue | AC7WHP 38X816 XSWB112-72BTBB1 3/4"Square30"35 1/4"Powder CoatPanelBlueAssembled€4,842.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA XSWB142-72BTBB Technical Workbench 2 Pedestal W 72 Blue
€6,217.05 /unit