LISTA XSTB11-60PT/BB-IRS Technical Workbench 60wx30dx35-1/4in H | AC2TCN 2MNU1

LISTA XSTB11-60PT/BB-IRS Technical Workbench 60wx30dx35-1/4in H

Item: AC2TCN Model: XSTB11-60PT/BB-IRSCross Ref: 2MNU1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,211.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkbench
Assembled/unassembledAssembled
ColorBlue
Depth30"
Edge TypeBullnose
FinishPowder Coat
Frame ColorBlue
Height35 1/4"
Leg TypePanel
Load Capacity165 lbs.
MaterialSteel
Top Thickness1.562"
Width60"
Work Surface MaterialPlastic Laminate
Workbench AssemblyAssembled
AssemblyFully Assembled
Back Stop Height3"
Brake TypeNone
Display Qty1
Edge ShapeBullnose
Features2 Keys Included, Drawer And Door Lock Separately
Foot TypeGlide
Frame Gauge16 ga.
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsStringer, Back Stop
IncludesWorksurface Support Rails
Maximum Drawer Load Capacity165 lbs.
Number Of Cabinets0
Number Of Drawers0
Number Of Legs & Bases4
Number Of Outlets6
Number Of Shelves1
Overall Depth30"
Overall Height35 1/4"
Overall Load Capacity1000 lbs.
Overall Width60"
PortabilityStationary
StandardsCSA CERTIFIED, UL LISTED
Top Surface MaterialLaminate

Shipping Info:

Ship weight (kg) 119.25
Ship height (cm)96.52
Ship length (cm)157.48
Ship width (cm)81.28
HS code9403200030
Country of OriginUS

Product Variants

ProductModelHeightFinishLeg TypeTop ThicknessWork Surface MaterialFrame ColorWorkbench AssemblyEdge TypePrice
LISTA XSWB10-60BT/BB Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBF 2MNN7 XSWB10-60BT/BB35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,130.98
RFQ
LISTA XSWB12-72BT/BB Industrial Workbench 72w x 30d x 35-1/4in H | AC2TBG 2MNN8 XSWB12-72BT/BB35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,284.02
LISTA XSWB10-60BT/BB-SRS Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBH 2MNN9 XSWB10-60BT/BB-SRS35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,411.54
RFQ
LISTA XSWB12-72BT/BB-SRS Industrial Workbench 72w x 30d x 35-1/4in H | AC2TBJ 2MNP1 XSWB12-72BT/BB-SRS35 1/4"Powder CoatStraight1 3/4"Butcher Block MapleBlueAssembledSquare€1,576.78
RFQ
LISTA XSWB20-60BT/BB Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBK 2MNP2 XSWB20-60BT/BB35 1/4"Powder CoatStraight And Pedestal1 3/4"Butcher Block MapleBlueAssembledSquare€2,819.03
RFQ
LISTA XSWB22-72BT/BB Industrial Workbench 72w x 30d x 35-1/4in H | AC2TBL 2MNP3 XSWB22-72BT/BB35 1/4"Powder CoatStraight And Pedestal1 3/4"Butcher Block MapleBlueAssembledSquare€2,904.59
RFQ
LISTA XSWB20-60BT/BB-SRS Industrial Workbench 60w x 30d x 35-1/4in H | AC2TBM 2MNP4 XSWB20-60BT/BB-SRS35 1/4"Powder CoatStraight And Pedestal1 3/4"Butcher Block MapleBlueUnassembledSquare€3,140.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA XSTB11-60PT/BB-IRS Technical Workbench 60wx30dx35-1/4in H
€2,211.02 /unit