LISTA XSST0750-0505N-M/BB-BT Modular Drawer Cabinet, 28 1/4 Inch Size x 22 1/2 Inch Size x 43 1/4 in, 6 Drawers | CR9PGN

LISTA XSST0750-0505N-M/BB-BT Modular Drawer Cabinet, 28 1/4 Inch Size x 22 1/2 Inch Size x 43 1/4 in, 6 Drawers

Item: CR9PGN Model: XSST0750-0505N-M/BB-BTCross Ref: 4VZU3
In Stock

Get it by Tuesday, Jun 10

€3,292.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Drawer Cabinet
Adjustable DividersYes
Base TypeCasters
Cabinet ColorBright Blue
Cabinet MaterialSteel
Cabinet Storage ComponentsDrawers
Caster Type(2) Rigid, (2) Swivel
Drawer AccessSingle
Drawer Depth18"
Drawer Handle TypeTubular
Drawer Height2", 3", 4", 7", 9"
FinishPowder Coat
Frame AssembledAssembled
Number Of Compartments Per Drawer(1) 18, (1) 4, (1) 6, (2) 8
Number Of Drawers6
Overall Depth22 1/2"
Overall Height43 1/4"
Overall Width28 1/4"
StyleDrawer
Work Surface MaterialButcher Block
Cabinet FinishPowder Coated
Cabinet StyleDrawer

Shipping Info:

Ship weight (kg) 159.75
Ship height (cm)109.86
Ship length (cm)57.15
Ship width (cm)71.76
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall DepthOverall WidthNumber Of DrawersDrawer HeightDrawer DepthAdjustable DividersWork Surface MaterialPrice
LISTA XSHS0900-0603MBB Mobile Modular Drawer Cabinet Bright Blue | AC6WEZ 36N159 XSHS0900-0603MBB47 3/8"22 1/2"40 1/4"6----€3,247.66
LISTA XSHS0900-0603MCB Mobile Modular Drawer Cabinet Classic Blue | AC6WFA 36N160 XSHS0900-0603MCB47 3/8"22 1/2"40 1/4"6----€3,247.66
LISTA XSHS0900-0603MLG Mobile Modular Drawer Cabinet Light Gray | AC6WFB 36N161 XSHS0900-0603MLG47 3/8"22 1/2"40 1/4"6----€3,247.66
LISTA XSHS0900-0809MBB Mobile Modular Drawer Cabinet Bright Blue | AC6WFC 36N162 XSHS0900-0809MBB47 3/8"22 1/2"40 1/4"8----€3,600.49
LISTA XSHS0900-0809MCB Mobile Modular Drawer Cabinet Classic Blue | AC6WFD 36N163 XSHS0900-0809MCB47 3/8"22 1/2"40 1/4"8----€3,600.49
LISTA XSHS0900-0809MLG Mobile Modular Drawer Cabinet Light Gray | AC6WFE 36N164 XSHS0900-0809MLG47 3/8"22 1/2"40 1/4"8----€3,600.49
LISTA XSHS0900-0704MBB Mobile Modular Drawer Cabinet Bright Blue | AC6WFF 36N165 XSHS0900-0704MBB47 3/8"22 1/2"40 1/4"7----€3,396.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LISTA XSST0750-0505N-M/BB-BT Modular Drawer Cabinet, 28 1/4 Inch Size x 22 1/2 Inch Size x 43 1/4 in, 6 Drawers
€3,292.68 /unit